Apply to be a TradeMaster!
Main product image of 1/2" ProPEX In-Line Ice Maker Tee
Magnifying glass
Hover image to zoom

1/2" ProPEX In-Line Ice Maker Tee

SKU:
LF4455050
Rating:
(8)
Q&A:
(1)
1/2" ProPEX In-Line Ice Maker Tee
Magnifying glass
Hover image to zoom
$47.54 each
In Stock
In Stock
Get 18 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2", 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASME A112.18.1, CSA B125.1 Standards Met
Product Highlight: Inlet Type
PEX Expansion

Description

–
Approved for hot and cold potable water systems, the ProPEX Lead Free Brass In-Line Ice Maker Tee provides quick, safe, water-line connections for an in-line ice maker. Use with 1/2" PEX tubing. The valve features 1/8" NPT x 1/4" O.D. compression.

Note: ProPEX Tool and ProPEX Rings (both sold separately) are required for connecting the PEX tubing.

Specs

–
Product Type:

Outlet Box Part

Application:

Plumbing

Size:

1/2" x 1/2"

1/2"

PEX Size:

1/2"

Standards Met:

ASTM F1960

ASME A112.18.1

CSA B125.1

Inlet Type:

PEX Expansion

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good service

Supply house is great to deal with !
Maple3
Camden nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its the one

Way better then the pipe injection for the refrigerator ice maker supply.
phatdawg
eureka ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and handy

If you're running PEX A expansion type tubing these are a no brainer. A bit expensive for what it does, but it saves some time in fooling around with making other fittings work to do the same thing.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Great product, alittle pricey but the quality is right there with the cost. Would recommend.
AlexfromMN
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Product was as advertised and works great.
DJS
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not 1/2"

Didn't fit 1/2" Pex was maybe 5/8
Matt
WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This product worked great in our instant hot water setup,all wirsbo products are great but a little pricey.
fred
new hampshire
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

nice product
ice maker
indiana
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will 1/4"compression fitting accommodate plastic tubing or is only usable on copper.? Does valve shut off only 1/4" flow or 1/2" flow as well?

Asked by Walter 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That compression fitting is only suitable for copper, and yes it will only flow the capacity of the pipe, 1/4 or 1/2"

Was this review helpful to you?
- MaxR

It's a standard 1/4" compression fitting for residential icemakers. As long as you use an insert/sleeve in the tubing so the nut will firmly compress into the plastic sufficiently then you can use plastic tubing. Uponor makes 1/2" inserts for use with compression stops on pex tubing. The 1/4" inserts are essentially the same thing only much smaller. Some refrigerators come with the tubing and nut preinstalled on the back of the fridge so you can simply screw it directly onto a valve or compression union assuming the tubing is long enough.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy