Shop Resideo Sale
Main product image of ProPEX Fire Sprinkler Adapter Elbow, 3/4" PEX x 1/2" FNPT (Lead Free Brass)
Magnifying glass
Hover image to zoom

ProPEX Fire Sprinkler Adapter Elbow, 3/4" PEX x 1/2" FNPT (Lead Free Brass)

SKU:
LF7717550
Rating:
(5)
Q&A:
(0)
ProPEX Fire Sprinkler Adapter Elbow, 3/4" PEX x 1/2" FNPT (Lead Free Brass)
Magnifying glass
Hover image to zoom
$42.16 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
1 Year Warranty

Description

–
ProPEX LF brass fire sprinkler adapters connect residential fire sprinklers to Uponor AquaPEX tubing. The adapters are NSF- and UL-approved for combined plumbing and fire sprinkler systems.

Installation requires one Fire Sprinkler Adapter Mounting Bracket (A7750700) and one Push-on Nut (F7000005) for each LF brass fire sprinkler adapter. Mount the bracket using #10 x 1½" screws (F7001500) or equivalent.

Note: Note: ProPEX tool is required. ProPEX rings sold separately. Listed to UL 1821 and ULC/ORD C199P.

Specs

–
Size:

3/4" x 1/2"

PEX Size:

3/4"

Thread Size:

1/2"

Thread Type:

Female

Material:

Brass

Application:

Plumbing

Fire Sprinkler Systems

Warranty:

1 Year

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
75% would recommend this product
4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I always by from Supply House

Supply House almost always have what I need at a good price, It's easy to find what I need, easy to place an order and the delivery has always been fast for me. The products have always been of high quality. I will continue to use Supply House.
Scott
Susanville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

little spendy but worth it

Propex sprinkler mount. easy to use, professional, quick, strong,
Bill
Soldotna, Alaska
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid fixture

fire sprinklers, LED-free closed loop, cold water system
niki76gg
Oakland, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" or 3/4"

LF7701010 is for 1" pex tubing. LF7707575 is for 3/4' pex tubing. The adapter tee is designed to use either or, but there are two different part numbers. Could be clearer in the description, though the part name is correct.
Gerald
Stockton NJ
14 years ago
Was this review helpful to you?

Doesn't fit 3/4" Pex tubing

What is wrong with manufacturers? This allegedly uses 3/4" Pex - but it is clearly too big for the roll of 3/4" Pex tubing that I have. Looks like a case of inner diameter versus outer diameter games.
Merchant response
15 years ago
LF7707575 fittings work with 3/4" PEX-A tubing using the ProPEX expansion fitting method (whereby the PEX is expanded and comes back to size around the fitting). It is not a crimp/clamp PEX fitting.
nonickname
Atlanta, GA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy