Apply to be a TradeMaster!
Main product image of 3" PEX x 3" CTS Groove Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3" PEX x 3" CTS Groove Fitting Adapter (Lead Free Brass)

SKU:
LFV2963030
Rating:
(0)
Q&A:
(0)
3" PEX x 3" CTS Groove Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$254.68 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
3" x 3"
2-1/2" x 2-1/2"2"2-1/2" x 3"2" x 2-1/2"2" x 2"3" x 2-1/2"3" x 3"
Thread Type: 
PEX x CTS
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CTS
Product Highlight: Thread Type
PEX x CTS Thread Type
Product Highlight: Connection Type
PEX x CTS Connection
Product Highlight: Lead Free
Yes

Description

–
Targeted for commercial potable-water or hydronic heating and cooling systems, Uponor is offering an industry-first — ProPEX® groove fitting adapters for direct copper tube size (CTS) connections transitioning from PEX to metal piping.

Features:
  • Allows designers and installers to directly connect Uponor PEX to groove fittings and couplings
  • Features Uponor’s durable, reliable ASTM F1960 ProPEX connection system
  • Provides pre-fabrication opportunities for potable or hydronic mechanical modules that can be shipped to the building site and set in place for easy connections from module to module

Specs

–
Thread Type:

PEX x CTS

Connection Type:

PEX x CTS

Application:

Plumbing

Heating

Size:

3" x 3"

PEX Size:

3"

Tubing Compatibility:

PEX

CTS

Lead Free:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy