Apply to be a TradeMaster!
Main product image of 2" PEX x 2-1/2" IPS Groove Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

2" PEX x 2-1/2" IPS Groove Fitting Adapter (Lead Free Brass)

SKU:
LFV2972025
Rating:
(0)
Q&A:
(0)
2" PEX x 2-1/2" IPS Groove Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
LFV2972025 has been discontinued
Discontinued December 25, 2025
This product was discontinued by the manufacturer.
Size: 
2" x 2-1/2"
2-1/2" x 2-1/2"2"2-1/2" x 3"2" x 2-1/2"2" x 2"3" x 2-1/2"3" x 3"
Thread Type: 
PEX x IPS

Product Highlights

–
Product Highlight: Size
2" x 2-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX x IPS Connection
Product Highlight: Thread Type
PEX x IPS Thread Type
Product Highlight: Lead Free
Yes

Description

–
Targeted for commercial potable-water or hydronic heating and cooling systems, Uponor is offering an industry-first — ProPEX® groove fitting adapters for iron pipe size (IPS) connections transitioning from PEX to metal piping.

Features:
  • Allows designers and installers to directly connect Uponor PEX to groove fittings and couplings
  • Features Uponor’s durable, reliable ASTM F1960 ProPEX connection system
  • Provides pre-fabrication opportunities for potable or hydronic mechanical modules that can be shipped to the building site and set in place for easy connections from module to module

Specs

–
Connection Type:

PEX x IPS

Thread Type:

PEX x IPS

Application:

Plumbing

Heating

PEX Size:

2"

Size:

2" x 2-1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm