Apply to be a TradeMaster!
Main product image of 2" x 4' Copper Valved Manifold w/ 5/8" ProPEX Ball & Balancing Valves, 12 Outlets
Magnifying glass
Hover image to zoom

2" x 4' Copper Valved Manifold w/ 5/8" ProPEX Ball & Balancing Valves, 12 Outlets

SKU:
Q2821263
Rating:
(0)
Q&A:
(0)
2" x 4' Copper Valved Manifold w/ 5/8" ProPEX Ball & Balancing Valves, 12 Outlets
Magnifying glass
Hover image to zoom
$1,176.34 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
2"
Product Highlight: Loop Size
5/8"

Description

–
The 2" Copper Valved Manifold with ProPEX® Ball Valves is used for radiant heating projects. The manifold has a 2" copper sweat fitting adapter supply connection and ¾" nominal branches. This 12-outlet manifold is preassembled with 5/8" ProPEX ball valve connections.

Specs

–
Type:

Open

Number of Outlets:

12

Loop Size:

5/8"

Supply Connection:

Sweat (FTG x FTG)

Supply Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy