Apply to be a TradeMaster!
Main product image of Inducer Assembly, 120V, 3450 RPM, 2272156
Magnifying glass
Hover image to zoom

Inducer Assembly, 120V, 3450 RPM, 2272156

SKU:
2272156
Rating:
(14)
Q&A:
(0)
Inducer Assembly, 120V, 3450 RPM, 2272156
Magnifying glass
Hover image to zoom
$447.79 each
In Stock
In Stock
Get 23 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3450 RPM

Description

–
Utica-Dunkirk 2272156 Inducer Assembly, 120V, 3450 RPM
An OEM Utica-Dunkirk inducer assembly used in induced-draft boiler applications to establish proper draft and move combustion products through the venting system when the specified replacement assembly is required.

Key Features
  • Inducer assembly rated 120V and 3450 RPM
  • Includes: gasket and U-shaped metal plate
  • Commonly paired with: Run Capacitor (12904-JARD)

Compatibility & Applications
  • Listed as an Utica-Dunkirk inducer assembly
  • Must only be used where the manufacturer specifies this exact part number: 2272156 (confirm by the boiler's model/serial and the unit's parts list).

Installation & Operation Notes
  • Installation should be performed by a qualified boiler/HVAC service technician.
  • Properly support the vent pipe so the inducer does not carry the pipe's weight.
  • Avoid vibration transmission where the flue passes through the jacket (ensure clearance at jacket penetrations).
  • Provide clearance at wall penetrations (roughly 1/8" to 1/4" clearance for expansion/contraction, with sealing as needed).

Maintenance & Troubleshooting
  • As part of the draft/venting safety sequence, inducer service is commonly tied to no-heat conditions where draft cannot be established or the boiler will not run its normal sequence.
  • Check installation factors that can create unacceptable sound levels (vent support, flue/jacket contact, and penetration clearance) before assuming the inducer itself is the only cause.
  • Follow the boiler's troubleshooting procedure to confirm the inducer is the root cause and verify safe operation after replacement.

Specs

–
RPM:

3450

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

I would buy this product again and again

Was able to restore hot water right away for our client without any issues!
chris
Ronkonkoma NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, correct fit but different manufacturer

I have been using this blower inducer for a Dunkirk Boiler/Storage Tank model #XEB-4 and it is a direct fit that connects to a metal exhaust pipe going out of the basement. It is reliable and solid though it is a different make to the one ordered: Utica-Dunkirk #2272156. The one I received is a Fasco 7062-5088 Type 62B1 and is a direct substitution for part #2272156.
Billybudd
Beaver Dam, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend this product.

Fit and functioned as expected. Good product.
Jasper
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

I enjoyed the efficiency of the delivery and the product. Working like a charm
jj
Waterford, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

I bought a cheaper version of this inducer that had the same specs from a different website. This one moves twice as much air as that one did. Don't go cheap, this is the direct replacement one. All those other cheap ones might work on some furnaces but this one is a direct replacement. It's a lot more quiet than old one too.
Rb
Rochester,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match!

This is a great product. Delivered quickly. Easy install. Product didn't come with #10 or #12, 1" long metal piercing screws. Had to buy them separately at a hardware store for $1. Old ones were junk. Thanks greatly appreciated!
Dad
Warren, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Easy install Just swap out. works great. Great price
Joe
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

blower bolted right up to original. had too use the new plate that came with product. not old enough to use yet. shipping was great too.
handyman
indy,IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fit perfectly.

I used this inducer to replace a bad motor on the old inducer for a boiler used for radiant floor heating. It was a direct drop in replacement and fit perfectly.
Steve
anderson, indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Motor worked great
Sterge
LakeLinden, Mi.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy