Shop Resideo Sale
Main product image of High Limit Horizontal Mount Aquastat Relay, 8-Degree(F) differential, L8148A1017
Magnifying glass
Hover image to zoom

High Limit Horizontal Mount Aquastat Relay, 8-Degree(F) differential, L8148A1017

Brand:
Resideo
SKU:
L8148A1017
Rating:
(121)
Q&A:
(17)
High Limit Horizontal Mount Aquastat Relay, 8-Degree(F) differential, L8148A1017
Magnifying glass
Hover image to zoom
$262.16 each
In Stock
In Stock
Get 144 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 3.7 A @ 240 Vac, Circulator: 3.7 A @ 240 Vac, Burner: 7.4 A @ 120 Vac, 0.25 A @ 0.25 to 12 Vdc, Circulator: 7.4 A @ 120 Vac
Product Highlight: Differential
8°F, Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
140°F to 240°F
Product Highlight: Height
4-1/8"

Description

–
Immersion-type controllers that combine high limit protection with switching relay control of burner and circulator motors.

Features:
  • High limit opens burner circuit only.
  • Include transformer and accessory terminals for adding a remote low limit controller.
  • Case available for horizontal or vertical mounting.
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A.

Specifications:
  • High Limit Aquastat Relay with 8 F fixed differential
  • Operating Range, High Limit (C): 54 C to 116 C
  • Insulation Depth (in.): 1-1/2 in. to 3 in. less well.
  • Insulation Depth (mm): 38 mm to 76 mm less well
  • Maximum Ambient Temperature (C): 66 C with 1.2 A 24 V load; 25 C with 1.4A, 24V load
  • Electrical Ratings, Burner: At Full Load-- Low Voltage: 0.8 A max. @ 24 Vac: Line Voltage: 7.4 A @ 120 Vac: 3.7 A @ 240 Vac; At Locked Rotor-- Line Voltage: 44.4 A @ 120 Vac: 22.7 A @ 240 Vac
  • Approvals, Underwriters Laboratories Inc : UL Listed: File No. MP466, Vol. 13, Sec. 2, Guide No. MBPR2.
  • Approvals, Canadian Standards Association: Certified: File No. LR1620, Guide No. 400-E-O

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Application:

High Limit

Temperature Range (F):

140°F to 240°F

Switch Action:

SPST

Electrical Rating:

Burner: 3.7 A @ 240 Vac

Circulator: 3.7 A @ 240 Vac

Burner: 7.4 A @ 120 Vac

0.25 A @ 0.25 to 12 Vdc

Circulator: 7.4 A @ 120 Vac

Electrical Ratings (ALR):

Burner: 22.2 A @ 240 Vac

Circulator: 44.4 A @ 120 Vac

Burner: 44.4 A @ 120 Vac

Circulator: 22.2 A @ 240 Vac

Differential:

8°F

Fixed

Height:

4-1/8"

Width:

6-1/8"

Depth (Inches):

3-1/8"

Operating Humidity:

0% to 95% (non-condensing)

Max Pressure (PSI):

255 (Immersion Well)

Mount:

Horizontal

Max Ambient Temp (°F):

150F with 1.2A 24V Load

77F with 1.4A 24V Load

Connection Type:

Quick-Connect

Capillary Length:

4-1/2"

Anticipator Rating:

0.2 A

Setpoint Temp Range:

240 F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.9 out of 121 reviews
99% would recommend this product
4.9
out of 121 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
6%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Heat is good.

Boiler furnace would run but the Boiler pump would not heat the house, jumped power to the pump and it would run . Replaced aquastat board/box Works as advertised. Was impressed with Supply house delivery time.
VS

Most Liked Negative Review

Aquastat review

Brand spanking new out of the box failure! Found that the secondary of the transformer was not wave soldered! The one that I was replacing went bad after many years of service due to a cold solder joint! Great price for the unit, poor factory unit testing.
Showing 1-10 of 121 reviews

Direct replacement for my failed unit.

I can't say for sure how old the original was. It was here when we moved in 10 years ago; and the furnace was installed well before that…. So it was at least 10, and maybe 20 years old, if it was the original part. The replacement was exactly the same style as the old one; so there were no surprises installing/wiring it. Hint: Remember to turn the power off before installing.
Charks
Dushore, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

Thanks so much for providing me with a replacement. Has been working fine.
None
Earth
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked just as intended.
Chuck
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works fine

The only issue I had was the set screw, it does not line up perfectly.
Tyler05
Uxbridge, MA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

very good replacement
bri
NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work well, good value

Aquastat works as it should. Hopefully it lasts, but so far so good.
Kevin
Chester, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highest quality

Item arrived one day .
Ahmet
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Next day delivery!

Exact replacement. One day delivery. Arrived undamaged . Saved me two hours of driving . You know this is a good product, it's the service and price that can't be beat .
Stickwoodly
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Arrived quickly in perfect condition. Easy swap with old unit.
RC
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for an excellent product

I needed a replacement for the aquastat on my gas furnace and purchased it here at a good price.
Bruno
New York N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

17 Questions
17 Questions
ASK A QUESTION

Q: does this include 124904 well adapter or is this not needed?

Asked by JH 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

That well adapter has since been obsolete with no direct replacement. It is no longer needed for this relay.

Was this review helpful to you?

Q: what is the purpose of the high limit stop if the dial is set to the correct temperature required

Asked by weekend warrior 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The combination high limit and intermediate switching relay works with a low voltage (24V) thermostat to control burner and circulator circuits. A call for heat by the thermostat starts both the burner and the circulator. When boiler-water temperature exceeds the high-limit settings, the burner circuit is broken; the circulator continues to operate during the thermostat call for heat.

Was this review helpful to you?

Q: can I use the 1017 to replace a 1009

Asked by Boiler Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes the 1009 has been replaced by the L8148A1017 .

Was this review helpful to you?

Q: I have an older obsolete aquastat relay Honeywell L8148a1090 what would be its replacement?

Asked by Tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The listed replacement for your aquastat is the L8148A1017 it is available here http://www.supplyhouse.com/Honeywell-L8148A1017-High-Limit-Horizontal-Mount-Aquastat-Relay-8F-differential-5477000-p

Was this review helpful to you?

Q: Does anyone know if installing the L4184A Aquastat in an inverted orientation is an issue for the device?

Asked by Ed 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

should be fine

Was this review helpful to you?

Q: My furnace has a L8148A 1017 which has a 8 degree differential. This means the furnace starts back up after the water cools just 8 degrees. This seems like a big waste of hot water that could be heater my water tank, why not have a larger differential like 15 degrees ? Water only gets heated to 120 * I realize the higher the furnace temp water is the quicker the water tank will recover but what if I don't need a quick recover. I also realise that the heating of the house may suffer alittle with a larger differential but thats OK also. Is ther another Aquastat relay that mounts horizontal that has a little larger derrerential temp. ? The L8148A 1017 has a non adj. differebtial temp. What I'm trying to do is burn less oil while heating up the water tank during the summer months when heating the house is not needed.

Asked by Pete 13 years ago

Add your answer

* Required Field
-

Most of the ones I have seen have two dials in side were You can set the temp differential and that is usually 20 Degree differential and you can change them in summer When you don't need heat summer can be 120 140 or so And winter 150 170 a little higher for big house if you don't Want to wait. Not higher than 190 Sent from my iPhone

Was this review helpful to you?

Q: lookin for a cross for L8148A1124... thankx..

Asked by dannyb 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cross for your old model L8148A1124 is the L8148A1017.

Was this review helpful to you?

Q: I have a L8148A and would like to replace it,but I would like it to be on a cold start, I have a 6 zone controller that 30 volts come into the leads that says thermostat,above the transformer. right now the boiler comes on for temp and when one of the zone valves turn on, any ideas

Asked by Gary 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Honeywell does not have a lot of models that can be set for cold start. You can use the L7224U and in the installer setup turn the low limit to "Off" for a cold start application. The parameters for low voltage is 20Vac to 30Vac. A surge in voltage can cause a problem if the voltage is running as high as 30Vac and you go over the recommended voltage, so you should check to make sure this is a good fit. ,

Was this review helpful to you?

Q: I need to replace my L8148A aquastat, do I have to drain my boiler system to replace this control, or do I simple remove this and connect the wires properly

Asked by retired contractor 14 years ago

Add your answer

* Required Field
-

Boiler does not have to be drained, temperature probe fits into a "well" that is surrounded by water but isolates the probe from the water.

Was this review helpful to you?
-

You do not have to drain your boiler or system to replace the aquastat. Shut your boiler down electrically and when it's cool enough to work on, remove the old aquastat and replace it with the new one. The temperature probe may be difficult to remove because it's in the well and has done lot's of expanding / contracting over the vears. Once you get it out carefully reinstall the new one and use the anto-sieze compound that came with the new aquastat. Take your time, it doesn't take a long time.

Was this review helpful to you?
-

Bulb is inserted into a thermal well. No need to drain the boiler.

Was this review helpful to you?
-

there is no need to drain the system. the tempeture sensor is inserted in the well, which is essentially a closed end pipe that extends into the boiler cavity. the important things are (1) to use enough heat conducting compound (it comes with the aquastat) when you inserrt the bulb in the well (2) to be careful not to kink the small tube of the tempeture sensor and (3) keep track of which wire goes where. there are high (line) voltage connections and low voltage (thermostat and zone valve) connections. mix them up and you'll fry your $150 toy.

Was this review helpful to you?
-

My boiler had a thermal well so the boiler did not have to be drained. There was a set screw that held the aquastat in place. The new unit had a thermal grease that you applied to the bulb, slid the bulb into the thermal well and installed the set screw. I think there were well written instruction with the new aquastat.

Was this review helpful to you?
-

The boiler has a plumbing cavity into which the temperature sensor (copper probe shown in the photo) of the Aquatstat is inserted using the thermally conductive compound supplied with it. You must disable power to the system, but you do not need to drain the boiler before removing and replacing the Aquastat. Dave

Was this review helpful to you?
-

No, you do not have to drain the boiler. Just unscrew the connection and install in reverse.

Was this review helpful to you?
-

If your boiler has a thermowell installed that your thermocouple is inserted into currently you won't need let water out of your boiler.

Was this review helpful to you?
-

All depends on the boiler. Mine is a Weil McClaine with the temp. thermocouple in a well. You should receive thermally conductive paste with your aquastat to efficiently transfer heat from the well to the TE. I believe most, but not all boilers have their temp elements mounted in a well. Hope this helps...

Was this review helpful to you?
-

You do not have to drain the boiler. Just shut the power and remove and replace per the instructions.

Was this review helpful to you?

Q: can i replace L8148j with L8148a model

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Maybe, depending on what you're using it for. L8148A1017 is a high limit aquastat that can only be mounted horizontally. L8148J1009 is an aquastat relay that can be mounted either horizontally or vertically.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy