Shop Resideo Sale
Main product image of Tridicator, 0/75 psi (70°F - 320°F), 240005246
Magnifying glass
Hover image to zoom

Tridicator, 0/75 psi (70°F - 320°F), 240005246

SKU:
240005246
Rating:
(5)
Q&A:
(0)
Tridicator, 0/75 psi (70°F - 320°F), 240005246
Magnifying glass
Hover image to zoom
$54.77 each
In Stock
In Stock
Get 33 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
Tridicator, 0/75 psi (70°F - 320°F)

Specs

–
Product Type:

Tridicator

Measures:

Pressure

Temperature

Max Pressure (PSI):

75

Min Temp (F):

70°F

Max Temp (F):

320ºF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this item again

Did the trick for my customer.
Herman
MI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely would buy again and recommend to everyone.

I searched 20 HVAC suppliers around the country and succeeded at SUPPLY HOUSE.
ROSCO the REPAIR RUNNER
SAINT LOUIS MO.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this part again

This part replaced original perfectly
Joe the plumber
Hamden, ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trusted seller

As described, perfect fit
Bob the builder
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

Great service and fast delivery
Fjs
Downers grove IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy