Shop Resideo Sale
Main product image of FB-38 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

FB-38 1/2" Pressure Reducing Valve (Lead Free)

SKU:
110192LF
Rating:
(43)
Q&A:
(1)
FB-38 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$111.30 each
In Stock
In Stock
Get 1,458 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
12 psig
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
225°F Max

Description

–
Reducing valves fill the system to a preset pressure for optimum performance. Combination Dual Unit Valves include pressure reducing valve and relief valve.

Features:
  • This product contains a fast fill feature, which reduces start-up time and labor.
  • Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure.
  • Union connection available with 1/2" male NPT thread and 1/2" female sweat tail-piece for fast, flexible system connection.
  • Brass body construction is highly resistant to corrosion-ideal for water systems.

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Max Pressure (PSIG):

25

Min Pressure (PSIG):

10

Pressure Set Point:

12 psig

Lead Free:

Yes

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
1/2"
FNPT x FNPT
Brass
1/2"
FNPT Union x FNPT
Cast Iron

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.7 out of 43 reviews
95% would recommend this product
4.7
out of 43 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
9%
3 star
2%
2 star
2%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Worked great. This pressure valve is the best !

This pressure valve is the best ! It's a good thing they named it "Pressure Reducing Valve" because that's exactly what it did. And the added bonus of being "Lead Free" is fantastic because that stuff taste terrible. It was a little shinier then I expected but in the end it did add a little extra bling to the basement atmosphere which it desperately needed. Thanks for the lightning fast shipping.
VS

Most Liked Negative Review

not sure

purchased lese than 1 year ago and plastic strainer blew out and water went every where. The treads on one side were completely gone! Should have been a brass one! Cannot get that part alone, must buy new reducer. Threads are not standard foe PVC or pipe.
Showing 1-10 of 43 reviews

Only one I use

Dependable and been around a long time.
Robert
Dearborn heights mi.
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Best price I could find. That is why I like to deal with this company. They always treat me fairly.
Mick the plumber
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Supply House, Worth the money.

Used this on incoming line on boiler. Works perfectly. Well worth spending a few extra bucks to buy good parts.
Residential Service Pro
KY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product selection, Fast shipping

Best customer service on the Internet !!
Den
Sault Ste. Marie, Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Replaced same valve with this and was an exact fit. No repiping needed.
Hot n cold
Bethalto, IL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this valve as a replacement

He design and engineering made it easy to install water flow was restored to original specifications,no negative issues
Blue
Detroit MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comes with gaskets for couplers

Works great solved problem comes wit h gaskets for couplers
Bear
Mokena il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was great and fast

Received my product on time and worked well.
Gerg
Pittsburgh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

I love how fast supplyhouse.com sends it to me
Chucks HVAC
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect
Realman
Wheeling,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Can I purchase replacement brass screen filters for this unit?

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the replacement strainer kit for this valve is part 118036 available here: http://www.supplyhouse.com/Bell-Gossett-118036-Strainer-Gasket-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy