Shop Resideo Sale
Main product image of 290&degF Rollout Switch, AQ02101
Magnifying glass
Hover image to zoom

290°F Rollout Switch, AQ02101

SKU:
AQ02101
Rating:
(14)
Q&A:
(0)
290&degF Rollout Switch, AQ02101
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Utica-Dunkirk AQ02101 290°F Rollout Switch
A Utica/Dunkirk fixed-temperature rollout safety switch used on certain Utica cast-iron gas boiler applications to provide high-temperature rollout shutoff when the specified replacement switch is required.

Key Features
  • Fixed temperature safety switch rated 290°F (rollout switch)
  • Application listed as Replacement Part
  • AQ02101 is a fixed-temperature control used as a rollout switch

Compatibility & Applications
  • Compatibility must be confirmed using the unit's full model/serial and the manufacturer-specified replacement part number
  • Must only be used where the manufacturer specifies this exact part number: AQ02101.

Installation & Operation Notes
  • Installation should be performed by a qualified boiler/HVAC service technician.
  • The rollout switch is located on the base and the spill switch on the flue collector (depending on which safety circuit the same part is used for in that boiler).

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24V Ignition Control, 5 min Retry, 14662070
SKU: 14662070
Utica-Dunkirk

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Great to do bussniess with

I have made purchases from supplyhouse twice and during both transactions tracking as provide fairly quickly and arrived within a week. great products. will buy from again.
BOB
Milwaukee, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Switch is working fine, previous switch needed replacing.
Slim
Springfield, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact

Perfect replacement except this one works! :)
Dave
Western MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought more of this item

it works it was fast to get here before it got to cold.
deerman
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy install and work fine Thanks
Rw
Western U P Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase the rollout switch again.

My boiler will not operate without the switch. SupplyHouse responded quickly.
Bob the builder
Northeast Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked

Fast shipping,quality part and it worked
Heating man
Scotia ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for part.

Replaced the 2 safety switches in my furnace (one was faulty). The new switches work perfectly, and actually pointed me to a problem with the auto vent damper. Product arrived on time and well packaged.
SuperBoppy
Rochester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Professionals

The part that was needed for my boiler was the one, my brother now has heat.. They were so patient with me when I needed to get serial number and model number for boiler as it was my brothers, and during this time his spouse passed away suddenly but they still kept in contact with me concerning part. If I ever need parts for anything. You are a #1 company professional, curtious, compassionate and more in my book, as long as you continue to be a company of this magnitude I will continue to use you.
Tina
St clair michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service

Always have what I need, and delivered in a timely fashion. Top notch
Gordon
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy