Apply to be a TradeMaster!
Main product image of 24V Ignition Control, 5 min Retry, 14662070
Magnifying glass
Hover image to zoom

24V Ignition Control, 5 min Retry, 14662070

SKU:
14662070
Rating:
(12)
Q&A:
(0)
24V Ignition Control, 5 min Retry, 14662070
Magnifying glass
Hover image to zoom
$106.23 each
In Stock
In Stock
Get 274 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
24V Ignition Control, 5 min Retry

Notes: SPARK terminal now handles both the sense and spark.

Specs

–
Product Type:

Ignition Control

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Standard Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345M4302
SKU: VR8345M4302
Resideo

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Electronic control

It was the correct product and came in a timely fashion.
Butch
Wausau, WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again!

Excellent
Joe
Pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The 24V Ignition Control was the replacement part that solved my problem, got it right away. Great service.
Bruno
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service from great people

Great service, quick delivery, much appreciated by our tenants that wore without heat . Thank you
PR
Ludlow, Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep trying

A stable flame is key, the system o " continuous intermittent " Needs improvement, ie cover flame senser
Honeywell
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, good price, and works like it should.

Used on Bryant boiler.
C
Mich
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SERVICE

EXCELLENT SERVICE
SANJEEV
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Normal new product. Just a replacement.
Harderson Bernabel
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Quick unplug and plug,
Vic M
Bloomfield NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy it again

My Basement flooded by IDA and need ti change ignitor with gas valve. My plumber was wanted twice the price.
Mr. Chin
Union NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy