Apply to be a TradeMaster!
Main product image of MGB-120K 88,000 BTU Output Cast Iron Gas Fired Boiler w/ Hydrolevel Control (Natural Gas)
Magnifying glass
Hover image to zoom

MGB-120K 88,000 BTU Output Cast Iron Gas Fired Boiler w/ Hydrolevel Control (Natural Gas)

SKU:
MGB512003240410
Rating:
(0)
Q&A:
(0)
MGB-120K 88,000 BTU Output Cast Iron Gas Fired Boiler w/ Hydrolevel Control (Natural Gas)
Magnifying glass
Hover image to zoom
$3,304.57 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

This item replaces: MGB512003240310

Lift Gate

–
This product weighs 295 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
20 Year (Limited) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The MGB-K is a gas-fired boiler with quiet and highly efficient operation. It’s energy saving features include the electronic ignition system and motorized vent damper.

The internal Hydrolevel control adjusts the water temperature based on your heating system demand which further reduces heating costs. The Built-in low water cutoff (LWCO) protects the boiler from potentially dangerous low water levels.

The MGB-K offers more installation flexibility with water and gas piping options available out the left or right sides of the boiler. 2021 DOE (Department of Energy) Standard Compliant.

Proven Cast Iron Heat Exchanger Design: Features a dependable cast iron heat exchanger with dry leg end sections.

Top Panel Access for Draft Hood Installation

Easy to Install Low Profile Draft Diverter reduces installation height by up to 30" when compared to models with external draft diverter hoods.

Product Features:
  • Proven Cast Iron Heat Exchanger Design
  • Features a dependable cast iron heat exchanger with dry leg end sections
  • Easy-to-Service Burners
  • Features a pull-out burner drawer and removable burner tube tray for quick access for service
  • Easy-to-Install Low Profile Draft Diverter
  • 20-Year Non-Prorated Limited Warranty
  • Built by American craftsmen

Standard Equipment:
  • Boiler Jacket
  • Parts Box: Drain Valve, 30 psi Relief Valve, Pipe Nipples, Reducing Couplings, Bushings, T&P Gauge, J-Box, Close Nipple, 90° Elbow, Tee, Circulator Harness.

Specs

–
Product Type:

Boiler

BTU Input:

120000

Fuel Type:

Natural Gas

DOE Rating:

101000

System Type:

Hydronic (Water)

BTU Output:

88000

IBR Rating:

88000

Vent Size:

6"

Includes:

Pump

Gas Connection:

1/2"

Water Connection:

1-1/4"

Burners:

4

Vent Type:

Atmospheric

Efficiency:

84%

Height (Inches):

32.125"

Warranty:

20 Year (Limited)

Width (Inches):

16-1/2"

Depth (Inches):

26"

Weight (lbs):

295 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy