Shop Resideo Sale
Main product image of 1/2" Natural Gas Valve 3.5" WC (24V), VG-003.05
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve 3.5" WC (24V), VG-003.05

SKU:
VG-003.05
Rating:
(0)
Q&A:
(0)
1/2" Natural Gas Valve 3.5" WC (24V), VG-003.05
Magnifying glass
Hover image to zoom
$220.13 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
1/2" Natural Gas Valve 3.5" WC (24V)

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Size:

1/2"

Water Column ("WC):

3.5"

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" Natural Gas Valve 3.5" WC (24V), VG-003.05
1/2" Natural Gas Valve 3.5" WC (24V), VG-003.05
SKU: VG-003.05
1/2"

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy