Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve 3.5" WC (24V), VG01101
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve 3.5" WC (24V), VG01101

SKU:
VG01101
Rating:
(5)
Q&A:
(0)
1/2" Natural Gas Valve 3.5" WC (24V), VG01101
Magnifying glass
Hover image to zoom
$148.45 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
1/2" Natural Gas Valve 3.5" WC (24V)

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Size:

1/2"

Water Column ("WC):

3.5"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Product, Great Price, Great Service.

Installed this new 1/2" gas valve on my Crown Boiler to replace the original factory installed valve that finally went bad. I spoke with a representative at Supply House via e-mail, to compare the specifications, to be sure I was getting the right valve, the valve was delivered to my residence within the next 2 days. I installed it myself, and it's working great! I am a Licensed plumber in my county, and just discovered SupplyHouse online. I opened an account, and will be doing business in the future!
Dave
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products, Great Prices, Great Service

Hot Water Heater Gas valve replacement.
Dave
Liverpool, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House a great place to buy

Exact replacement of original valve , arrived next day!!!!
CHARLES
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes I use the product it works fine thank you guys I live in Detroit and your prices are better than anywhere here in Michigan thanks again
None
Detroit
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm very pleased with your parts and service.

I'm most pleased with the speed I can get the parts I need. Super fast and reliable. SupplyHouse is my first choice when I need parts. Thanks for the great service I've received.
Ken
Milwaukee, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy