Apply to be a TradeMaster!
Main product image of Noma Single Handle Bathroom Faucet (Matte Brushed Gold), VG01009MG
Magnifying glass
Hover image to zoom

Noma Single Handle Bathroom Faucet (Matte Brushed Gold), VG01009MG

Brand:
VIGO
SKU:
VG01009MG
Rating:
(0)
Q&A:
(0)
Noma Single Handle Bathroom Faucet (Matte Brushed Gold), VG01009MG
Magnifying glass
Hover image to zoom
$144.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (5)

FAQs
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–
Elevate your bathroom's style with the sleek and modern VIGO Noma 8 in. Single Bathroom Faucet in Matte Brushed Gold. Standing at 8 in. H with a 5 in. spout reach, this faucet offers the perfect blend of form and function. Its cylindrical body and minimalist design make it a versatile choice for both contemporary and transitional bathrooms. The single-handle operation provides effortless temperature and flow control, while the streamlined spout offers ample clearance for comfortable hand-washing. Crafted from premium materials, this faucet is highly durable, resistant to tarnishing, corrosion, and daily wear. Its smooth lines and polished surface not only enhance its visual appeal but also make cleaning enjoyable. With a 2 in. diameter base, the faucet ensures stability and a seamless look when installed. Whether you're renovating your bathroom or updating your sink, this VIGO faucet combines sophisticated design with reliable performance.
  • SLEEK MODERN DESIGN: With its sleek, cylindrical body and angular spout, this 8 in. H matte brushed gold bathroom faucet exudes modern elegance. The minimalist design and clean lines will elevate any contemporary bathroom.
  • PRECISE CONTROL: Experience effortless control with the smooth single-lever design, allowing you to precisely adjust both temperature and flow with ease. The ergonomic handle provides a secure grip for users of all ages and abilities.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte brushed gold finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • PERFECT BALANCE OF HEIGHT AND REACH: With a 5 in. spout height and reach, this faucet offers ample hand-washing space and directs water precisely where needed, keeping your countertop clean and dry while enhancing functionality.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Product Type:

Bathroom Faucet

Spout Reach:

4.88"

Number of Holes:

3

1

Flow Rate (GPM):

1.2

Approvals:

Lead Free

cUPC / IAPMO

NSF/ANSI 61

WaterSense

Installation Type:

Deck Mount

Handle Style:

Lever

Warranty:

Limited Lifetime

Application:

Residential

Series:

Noma

Connection Type:

Compression

Type:

Manual

Finish Family:

Brushed Gold / Brass

Faucet Configuration:

Single Hole

Number of Handles:

1

Spout Height:

5"

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Material:

Brass

Max Deck Thickness:

1.63"

Finish:

Matte Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy