Apply to be a TradeMaster!
Main product image of Satro Single Handle Bathroom Faucet (Brushed Nickel), VG01015BN
Magnifying glass
Hover image to zoom

Satro Single Handle Bathroom Faucet (Brushed Nickel), VG01015BN

Brand:
VIGO
SKU:
VG01015BN
Rating:
(0)
Q&A:
(0)
Satro Single Handle Bathroom Faucet (Brushed Nickel), VG01015BN
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Indulge in modern sophistication with the VIGO Satro 7 in. Single Hole Bathroom Faucet in Brushed Nickel. This sleek, single-handle design features a gracefully curved spout that extends 5 in., providing ample space for comfortable hand washing. Standing at a stately 7 in. H, the Satro makes a statement without overwhelming your sink area. Experience the smooth operation and precise temperature control of the ergonomic lever handle, crafted from durable brass for long-lasting performance. The waterfall-inspired design creates a captivating visual effect as water cascades from the wide spout, adding a touch of luxury to your everyday routine. Easy to install and maintain, the Satro faucet is the perfect choice for a stylish bathroom update.
  • SLEEK MODERN DESIGN: Experience the beauty of the VIGO 7 in. H bathroom faucet in brushed nickel. The cascading water effect and crafted spout add elegance to your daily routine. With clean lines and a modern aesthetic, this faucet is the perfect finishing touch for any bathroom.
  • PRECISE CONTROL: Experience seamless control over temperature and flow with the single-lever handle, allowing you to effortlessly find your ideal water settings every time. Its ergonomic design ensures comfortable adjustments, making each use a delight.
  • VERSATILE DESIGN: This bathroom faucet, measuring 7 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Faucet Configuration:

Single Hole

Max Deck Thickness:

1.5"

Handle Style:

Lever

Approvals:

WaterSense

NSF/ANSI 61

cUPC / IAPMO

Lead Free

Spout Height:

4"

Valve Type:

Ceramic Disc

Application:

Residential

Connection Size:

3/8"

Number of Handles:

1

Type:

Manual

Number of Holes:

3

1

Finish Family:

Brushed Nickel

Installation Type:

Deck Mount

Spout Reach:

4.88"

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Series:

Satro

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Material:

Brass

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy