Shop Resideo Sale
Main product image of Paloma Single Handle Bathroom Faucet (Brushed Nickel), VG01041BN
Magnifying glass
Hover image to zoom

Paloma Single Handle Bathroom Faucet (Brushed Nickel), VG01041BN

Brand:
VIGO
SKU:
VG01041BN
Rating:
(0)
Q&A:
(0)
Paloma Single Handle Bathroom Faucet (Brushed Nickel), VG01041BN
Magnifying glass
Hover image to zoom
$164.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
Bring a blend of modern design and functionality to your bathroom with the VIGO Paloma 7 in. Single Hole Bathroom Faucet in Brushed Nickel. Standing 7 in. H with a 5 in. spout reach, this sleek faucet features a waterfall-inspired open spout, creating a mesmerizing cascade effect. The single-handle design allows effortless control of temperature and flow, while the faucet's smooth curves and clean lines add sophistication to any bathroom decor. Built for durability, its solid brass construction ensures long-lasting performance and resistance to corrosion. The ergonomic handle offers an easy grip, making it ideal for users of all ages. Whether you're upgrading a family bathroom or enhancing a guest suite, this VIGO faucet provides the perfect balance of style and practicality, transforming daily routines into a spa-like experience.
  • MODERN ELEGANCE: Add a touch of sophistication to your bathroom with this 7 in. H brushed nickel faucet, featuring an open-channel cascading waterfall spout. Its mesmerizing flow enhances your daily routine, turning it into a luxurious, spa-like experience.
  • PRECISE CONTROL: The smooth single-handle design allows for effortless temperature and flow adjustments, giving you precise water control with ease. Enhance comfort and convenience in your daily routine with this seamless functionality.
  • VERSATILE DESIGN: This bathroom faucet, measuring 7 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

CEC

NSF/ANSI 61

cUPC / IAPMO

Lead Free

WaterSense

Series:

Paloma

Finish:

Brushed Nickel

Number of Holes:

1

3

Connection Type:

Compression

Type:

Manual

Spout Reach:

5"

Faucet Configuration:

Single Hole

Number of Handles:

1

Handle Style:

Lever

Finish Family:

Brushed Nickel

Material:

Brass

Max Deck Thickness:

1.6"

Warranty:

Limited Lifetime

Application:

Residential

Spout Height:

4"

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy