Apply to be a TradeMaster!
Main product image of Davidson Single Handle Bathroom Faucet (Matte Brushed Gold), VG01043MG
Magnifying glass
Hover image to zoom

Davidson Single Handle Bathroom Faucet (Matte Brushed Gold), VG01043MG

Brand:
VIGO
SKU:
VG01043MG
Rating:
(0)
Q&A:
(0)
Davidson Single Handle Bathroom Faucet (Matte Brushed Gold), VG01043MG
Magnifying glass
Hover image to zoom
$164.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
Enhance your bathroom with the sleek design and practicality of the VIGO Davidson 6 in. Single Hole Bathroom Faucet in Matte Brushed Gold. Standing 6 in. H with a 5 in. spout reach, this faucet offers ample clearance for daily tasks. The single-handle design allows for effortless control of temperature and water flow, while its clean lines and modern silhouette add a sophisticated touch to any sink. Crafted from premium materials, this durable faucet resists tarnishing and corrosion, ensuring its lustrous finish lasts for years to come. The built-in aerator delivers a smooth, splash-free stream, conserving water while maintaining optimal performance. Easy to install and maintain, this faucet is an excellent choice for enhancing both the functionality and aesthetics of your bathroom. Whether you're renovating or simply updating your space, its versatile design complements a range of decor styles, transforming your bathroom into a modern oasis.
  • SLEEK MODERN DESIGN: Make a statement with this 6 in. H bathroom faucet. Its sleek silhouette, clean lines, and flat-top spout create a minimalist design that exudes sophistication and style. Finished in matte brushed gold, this faucet is a striking centerpiece for any modern bathroom.
  • PRECISE CONTROL: Enjoy effortless control with the smooth single-lever handle, designed for easy, one-handed adjustments to both temperature and water flow. The ergonomic design ensures simple and precise operation for daily convenience.
  • VERSATILE DESIGN: This bathroom faucet, measuring 6 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte brushed gold finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte Brushed Gold

Flow Rate (GPM):

1.2

Finish Family:

Brushed Gold / Brass

Spout Height:

4"

Application:

Residential

Series:

Davidson

Number of Holes:

1

3

Approvals:

WaterSense

Lead Free

NSF/ANSI 61

cUPC / IAPMO

Spout Reach:

5.25"

Type:

Manual

Number of Handles:

1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Max Deck Thickness:

1.63"

Handle Style:

Lever

Connection Type:

Compression

Faucet Configuration:

Single Hole

Material:

Brass

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy