Apply to be a TradeMaster!
Main product image of Halsey Single Handle Bathroom Faucet (Matte Black), VG01045MB
Magnifying glass
Hover image to zoom

Halsey Single Handle Bathroom Faucet (Matte Black), VG01045MB

Brand:
VIGO
SKU:
VG01045MB
Rating:
(0)
Q&A:
(0)
Halsey Single Handle Bathroom Faucet (Matte Black), VG01045MB
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Built to last, the VIGO Elan Halsey 8 in. Single Hole Bathroom Faucet in Matte Black is crafted for enduring beauty and reliable performance. Its durable construction and easy-to-clean finish ensure a lifetime of effortless elegance. Enjoy the perfect balance of form and function with the Elan's 8 in. H, 5 in. spout reach, and smooth operation. The slim, cylindrical body and flat, rectangular spout create a minimalist aesthetic that complements contemporary decor. Featuring a water-saving 1.2 GPM flow rate, this faucet conserves precious resources while delivering exceptional performance. Crafted for durability and smooth operation, it ensures long-lasting use, with an easy-to-clean surface that maintains its radiant finish. Ideal for enhancing your bathroom vanity, this faucet is available in versatile finishes to suit your design preferences. Elevate your daily routine with this stylish and efficient bathroom sink faucet that seamlessly combines beauty and practicality.
  • MODERN DESIGN: Upgrade your space to a luxurious retreat with this elegant 8 in. H single handle matte black bathroom faucet. Its clean lines and minimalist aesthetic create a striking visual statement that enhances any bathroom.
  • PRECISE CONTROL: The single-handle design enables effortless temperature and flow adjustments with just one hand. Enjoy smooth operation and precise control of your water settings, ensuring optimal comfort every time.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte black finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 6 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Series:

Halsey

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

WaterSense

cUPC / IAPMO

Installation Type:

Deck Mount

Number of Holes:

1

3

Material:

Brass

Handle Style:

Lever

Number of Handles:

1

ADA:

Yes

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Spout Height:

6"

Spout Reach:

5.31"

Application:

Residential

Product Type:

Bathroom Faucet

Connection Type:

Compression

Faucet Configuration:

Single Hole

Type:

Manual

Finish Family:

Matte Black

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy