Apply to be a TradeMaster!
Main product image of Cass Single Handle Bathroom Faucet, Top-Mounted Handle (Chrome), VG01046CH
Magnifying glass
Hover image to zoom

Cass Single Handle Bathroom Faucet, Top-Mounted Handle (Chrome), VG01046CH

Brand:
VIGO
SKU:
VG01046CH
Rating:
(0)
Q&A:
(0)
Cass Single Handle Bathroom Faucet, Top-Mounted Handle (Chrome), VG01046CH
Magnifying glass
Hover image to zoom
$109.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Wheel

Description

–
Embrace modern elegance with the Cass 9 in. Single Hole Bathroom Faucet in Chrome. This contemporary design seamlessly blends form and function, featuring a graceful angular spout with a 6 in. reach that creates a striking focal point while providing ample space for comfortable hand washing. Standing at 9 in. H with a 2 in. diameter base, the Cass makes a bold statement without overwhelming your sink area. The industrial-inspired wheel handle, adorned with knurled details, offers a satisfying grip and precise control over water flow and temperature. Crafted with premium materials and a durable finish, this faucet is built to withstand daily use while maintaining its lustrous appearance. The aerator ensures a smooth, splash-free stream at an eco-friendly 1.2 GPM flow rate, helping conserve water while delivering optimal performance. Perfect for any bathroom, the versatile Cass complements a wide range of decor styles.
  • SLEEK MODERN DESIGN: Enhance your bathroom with this sleek 9 in. H single hole faucet in chrome, defined by clean lines. The curved spout and minimalist base exude sophistication, while the textured knob ensures a secure grip, blending functionality with modern design.
  • PRECISE CONTROL: Achieve precise control over temperature and water flow with the smooth-operating handle, designed with a 90-degree throw for enhanced accuracy. The thoughtfully textured grip ensures a secure and comfortable hold, even with wet or soapy hands.
  • VERSATILE DESIGN: This bathroom faucet, measuring 9 in. H with a 6 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Application:

Residential

Approvals:

NSF/ANSI 61

WaterSense

cUPC / IAPMO

ADA / ICC A117.1

Lead Free

Finish:

Chrome

Type:

Manual

Spout Height:

3"

Installation Type:

Deck Mount

Spout Reach:

4.88"

Material:

Brass

Finish Family:

Chrome

Warranty:

Limited Lifetime

Series:

Cass

Number of Holes:

2

3

1

Flow Rate (GPM):

1.2

Number of Handles:

1

Max Deck Thickness:

1.63"

Connection Type:

Compression

Handle Style:

Wheel

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

ADA:

Yes

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy