Shop Resideo Sale
Main product image of Apollo Button Operated Bathroom Faucet (Brushed Nickel), VG01048BN
Magnifying glass
Hover image to zoom

Apollo Button Operated Bathroom Faucet (Brushed Nickel), VG01048BN

Brand:
VIGO
SKU:
VG01048BN
Rating:
(0)
Q&A:
(0)
Apollo Button Operated Bathroom Faucet (Brushed Nickel), VG01048BN
Magnifying glass
Hover image to zoom
$139.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass

Description

–
Indulge in modern luxury with the VIGO Apollo 8 in. Single Hole Bathroom Faucet in Brushed Nickel. With contrasting textures and flawless lines, this faucet features a premium 7-layer chrome finish and diamond knurling for added grip. The high-arch spout provides ample space for washing even large items. The single-handle design ensures effortless temperature and flow control, while the solid brass body and ceramic disc valve guarantee lasting durability. With a quick 5-step DIY installation, the Apollo faucet makes transforming your bathroom easy. Discover the difference the VIGO Apollo can make in your bathroom.
  • SLEEK MODERN DESIGN: Experience the perfect fusion of design and performance with this 8 in. H brushed nickel bathroom faucet. Its streamlined silhouette, knurled accents, and elegant spout will elevate your bathroom's aesthetic.
  • FLOW-MASTER: The integration of an activation button and turning knob offers versatile control over water flow and temperature. The button provides quick on/off functionality, while the knob allows precise temperature adjustment.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

cUPC / IAPMO

WaterSense

CalGreen

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.63"

Spout Height:

4"

Installation Type:

Deck Mount

Finish Family:

Brushed Nickel

Connection Type:

Compression

Warranty:

Limited Lifetime

Number of Handles:

1

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Number of Holes:

3

1

2

Series:

Apollo

Spout Reach:

5"

Finish:

Brushed Nickel

Material:

Brass

Handle Style:

Knob

Application:

Residential

Type:

Manual

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy