Shop Resideo Sale
Main product image of Sterling Single Handle Bathroom Faucet (Matte Black), VG01049MB
Magnifying glass
Hover image to zoom

Sterling Single Handle Bathroom Faucet (Matte Black), VG01049MB

Brand:
VIGO
SKU:
VG01049MB
Rating:
(0)
Q&A:
(0)
Sterling Single Handle Bathroom Faucet (Matte Black), VG01049MB
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
With its sleek silhouette and sophisticated Matte Black finish, the VIGO Sterling 7 in. Single Hole Bathroom Faucet instantly elevates your bathroom's aesthetic. Standing at 7 in. H with a perfectly proportioned 5 in. spout reach, it provides ample space for handwashing and other sink activities. The faucet's streamlined silhouette, with its 2 in. diameter, strikes a harmonious balance between form and function. Crafted with precision, the single-handle faucet features a knurled texture on both the handle and spout base, enhancing grip while adding a touch of industrial chic. Smooth lever handle operation ensures effortless temperature and flow control, while the high-quality ceramic cartridge offers long-lasting, drip-free performance. With a water-saving flow rate of 1.2 GPM, this eco-friendly faucet conserves water while delivering exceptional performance. Built for durability and available in premium finishes, it will remain a standout centerpiece in your bathroom for years to come.
  • SLEEK MODERN DESIGN: Standing at 7 in. H, this matte black bathroom faucet showcases a sleek, contemporary silhouette with clean lines and a minimalist aesthetic. Its refined profile enhances your bathroom decor and complements a range of design styles.
  • PRECISE CONTROL: Effortless temperature and flow adjustments are made possible by the smooth lever handle, ensuring seamless control. This easy operation enhances your daily routines, providing both comfort and precision in every use.
  • VERSATILE DESIGN: This bathroom faucet, measuring 7 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte black finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

CEC

WaterSense

cUPC / IAPMO

Spout Reach:

5"

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Number of Holes:

1

2

3

Application:

Residential

Handle Style:

Lever

Finish:

Matte Black

Product Type:

Bathroom Faucet

Connection Type:

Compression

Spout Height:

4"

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.2

Series:

Sterling

Connection Size:

3/8"

Type:

Manual

Finish Family:

Matte Black

Number of Handles:

1

Valve Type:

Ceramic Disc

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy