Apply to be a TradeMaster!
Main product image of Ruxton Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01051BN
Magnifying glass
Hover image to zoom

Ruxton Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01051BN

Brand:
VIGO
SKU:
VG01051BN
Rating:
(0)
Q&A:
(0)
Ruxton Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01051BN
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Brushed Nickel

Description

–
Experience the perfect blend of style and functionality with the VIGO Hart Ruxton 9 in. Single Hole Bathroom Faucet in Brushed Nickel. The modern, squared spout extends 6 in., offering ample space for daily tasks. With its impressive 9 in. H and sleek 2 in. base, this faucet complements your sink without overwhelming the space. The hexagonal handle adds a touch of modern flair, ensuring an easy grip and precise water control. Crafted with premium materials and a water-saving 1.2 GPM flow rate, this faucet is both eco-friendly and luxurious. Its versatile design complements a variety of bathroom styles, making it the perfect choice for any renovation.
  • SLEEK MODERN DESIGN: Enjoy style and functionality with our 9 in. H contemporary bathroom faucet. The brushed nickel finish, high-arc spout, and hexagonal handle offer ample clearance and effortless control, while its sleek design enhances any bathroom.
  • PRECISE CONTROL: The uniquely designed hexagonal handle ensures smooth operation and precise control of temperature and water flow. Its ergonomic design offers ultimate comfort and convenience, making daily use effortless and enjoyable.
  • VERSATILE DESIGN: This bathroom faucet, measuring 9 in. H with a 6 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Type:

Manual

Warranty:

Limited Lifetime

Series:

Ruxton

Approvals:

NSF/ANSI 61

cUPC / IAPMO

WaterSense

ADA / ICC A117.1

Lead Free

Installation Type:

Deck Mount

Max Deck Thickness:

1.63"

Material:

Brass

Connection Size:

3/8"

Finish Family:

Brushed Nickel

Connection Type:

Compression

Valve Type:

Ceramic Disc

Application:

Residential

Number of Handles:

1

Number of Holes:

3

1

Flow Rate (GPM):

1.2

ADA:

Yes

Finish:

Brushed Nickel

Spout Height:

7"

Handle Style:

Lever

Spout Reach:

6.13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy