Apply to be a TradeMaster!
Main product image of Ashford Single Handle Bathroom Faucet (Matte Black), VG01052MB
Magnifying glass
Hover image to zoom

Ashford Single Handle Bathroom Faucet (Matte Black), VG01052MB

Brand:
VIGO
SKU:
VG01052MB
Rating:
(0)
Q&A:
(0)
Ashford Single Handle Bathroom Faucet (Matte Black), VG01052MB
Magnifying glass
Hover image to zoom
$174.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The sleek VIGO Ashford 8 in. Single Hole Bathroom Faucet in Matte Black will enhance your bathroom's style with its modern design and durable construction. Standing 8 in. H with a 4 in. horizontal spout reach, this faucet seamlessly combines form and function. Its cylindrical body and straight spout create a modern silhouette that complements various decor styles, from minimalist to contemporary. The ribbed top knob provides a comfortable grip for smooth and effortless control of water flow and temperature. Supported by a sturdy 2 in. base and built for durability, this faucet ensures long-lasting performance and is ideal for single-hole installations.
  • SLEEK MODERN DESIGN: Make a statement with this luxurious 8 in. H bathroom faucet. Its clean lines and cylindrical shape in matte black add modern elegance to any bathroom. Effortlessly chic, it complements all bathroom aesthetics.
  • SMOOTH OPERATION: Experience effortless control of water temperature and flow with the precision-engineered rotating knob, which ensures a seamless and comfortable experience in your daily routine, enhancing your overall enjoyment and satisfaction.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 4 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte black finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 5 in. spout height and a 4 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

cUPC / IAPMO

Series:

Ashford

Warranty:

Limited Lifetime

Number of Holes:

3

1

2

Product Type:

Bathroom Faucet

Spout Reach:

4.19"

Spout Height:

5"

Number of Handles:

1

Finish:

Matte Black

Type:

Manual

Max Deck Thickness:

1.56"

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Type:

Compression

Application:

Residential

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Finish Family:

Matte Black

Installation Type:

Deck Mount

ADA:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy