Shop Resideo Sale
Main product image of Nova Button Operated Bathroom Faucet (Brushed Nickel), VG01053BN
Magnifying glass
Hover image to zoom

Nova Button Operated Bathroom Faucet (Brushed Nickel), VG01053BN

Brand:
VIGO
SKU:
VG01053BN
Rating:
(0)
Q&A:
(0)
Nova Button Operated Bathroom Faucet (Brushed Nickel), VG01053BN
Magnifying glass
Hover image to zoom
$159.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Elevate your bathroom's style with the VIGO Hart Nova 8 in. Single Hole Bathroom Faucet in Brushed Nickel. This faucet seamlessly blends modern design with exceptional functionality. Standing at 8 in. H with a 4 in. spout reach, its sleek silhouette features clean lines and a geometric hexagonal handle, adding a touch of contemporary elegance to any sink. Crafted with robust construction, the Hart Nova ensures lasting durability, while the smooth operation of the single-handle design provides effortless control over water temperature and flow. Experience the perfect balance of luxury and sustainability. With a water-saving 1.2 GPM flow rate, this eco-friendly faucet conserves precious resources while delivering exceptional performance. The 2 in. diameter base creates a stable foundation, complementing the faucet's striking silhouette. Easy to install and maintain, this VIGO faucet is perfect for updating your bathroom's aesthetic and enhancing its functionality. With its modern and luxurious look, it allows you to express your personal style and create a bathroom that truly reflects your aesthetic.
  • SLEEK MODERN DESIGN: Enhance your bathroom with a stunning 8 in. H brushed nickel bathroom faucet. Its clean lines, rectangular spout, and hexagonal base seamlessly merge contemporary style with functional elegance.
  • FLOW-MASTER: The integration of an activation button and turning knob offers versatile control over water flow and temperature. The button provides quick on/off functionality, while the knob allows precise temperature adjustment.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 4 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 5 in. spout height and a 4 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Max Deck Thickness:

1.63"

Type:

Manual

Handle Style:

Knob

Application:

Residential

Approvals:

Lead Free

cUPC / IAPMO

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Installation Type:

Deck Mount

Finish:

Brushed Nickel

Finish Family:

Brushed Nickel

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Spout Height:

5"

Flow Rate (GPM):

1.2

Connection Type:

Compression

Warranty:

Limited Lifetime

Number of Holes:

3

1

Product Type:

Bathroom Faucet

ADA:

Yes

Material:

Brass

Series:

Nova

Spout Reach:

4.25"

Number of Handles:

1

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy