Shop Resideo Sale
Main product image of Dunn Single Handle Bathroom Faucet (Chrome), VG01054CH
Magnifying glass
Hover image to zoom

Dunn Single Handle Bathroom Faucet (Chrome), VG01054CH

Brand:
VIGO
SKU:
VG01054CH
Rating:
(0)
Q&A:
(0)
Dunn Single Handle Bathroom Faucet (Chrome), VG01054CH
Magnifying glass
Hover image to zoom
$129.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
Upgrade your bathroom with the VIGO Meridian Dunn 6 in. Single Hole Bathroom Faucet in Chrome, a seamless blend of style and functionality. Its minimalist square design creates a modern focal point, while the flat-top lever handle ensures effortless control and smooth operation. The 5 in. spout reach provides ample space for comfortable handwashing, and the durable construction resists tarnishing and corrosion, preserving its beauty for years. With a water-efficient 1.2 GPM flow rate, this faucet conserves water while delivering top-tier performance. Easy to install and maintain, it's the ideal upgrade for any modern bathroom renovation, creating the perfect oasis to match your home's aesthetics.
  • SLEEK MODERN DESIGN: Elevate your bathroom with this 6 in. H chrome faucet, featuring clean lines and a contemporary aesthetic. The flat, wide spout and angular body make a bold visual statement, ideal for modern and minimalist spaces.
  • PRECISE CONTROL: The single-handle design allows for easy one-handed adjustment of temperature and water flow. Its smooth operation provides precise control, ensuring a comfortable and seamless user experience every time.
  • VERSATILE DESIGN: This bathroom faucet, measuring 6 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Warranty:

Limited Lifetime

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Spout Reach:

5.13"

Approvals:

Lead Free

WaterSense

cUPC / IAPMO

NSF/ANSI 61

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Type:

Manual

Handle Style:

Lever

Number of Holes:

1

3

Application:

Residential

Material:

Brass

Connection Type:

Compression

Flow Rate (GPM):

1.2

Series:

Dunn

Finish Family:

Chrome

Spout Height:

4"

Max Deck Thickness:

1.63"

Number of Handles:

1

Finish:

Chrome

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy