Apply to be a TradeMaster!
Main product image of Jewel Single Handle Bathroom Faucet (Brushed Nickel), VG01055BN
Magnifying glass
Hover image to zoom

Jewel Single Handle Bathroom Faucet (Brushed Nickel), VG01055BN

Brand:
VIGO
SKU:
VG01055BN
Rating:
(0)
Q&A:
(0)
Jewel Single Handle Bathroom Faucet (Brushed Nickel), VG01055BN
Magnifying glass
Hover image to zoom
$119.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/8" Connection

Description

–
Exuding charm and character, the VIGO Jewel 6 in. Single Handle Bathroom Faucet in Brushed Nickel effortlessly blends classic elegance with modern urban simplicity. Crafted from premium solid brass with a brushed nickel finish, this WaterSense-labeled faucet delivers a 1.2 GPM flow rate for efficient yet powerful rinses and washes. Engineered for durability, the Jewel features a leak and drip-proof ceramic disc cartridge, tested for over 500,000 uses to ensure smooth operation and precise temperature control. Its multi-layered finish keeps the faucet pristine while resisting rust, scratches, and wear. With its intuitive single-handle design, adjusting water temperature and flow is easy, providing everyday convenience for users of all ages.
  • SLEEK MODERN DESIGN: The Jewel 6 in. H bathroom faucet embodies modern elegance with its striking cylindrical design. Its sleek silhouette and gleaming brushed nickel finish make a bold minimalist statement in any bathroom aesthetic.
  • PRECISE CONTROL: Designed for comfort and precision, the single-lever handle allows for effortless control of water temperature and flow. Experience seamless adjustment, reliable performance, and lasting durability in various settings.
  • VERSATILE DESIGN: This bathroom faucet, measuring 6 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Brushed Nickel

Drain Type:

No Drain

Spout Height:

4"

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Valve Type:

Ceramic Disc

Connection Type:

Compression

Number of Holes:

1

3

Handle Style:

Lever

Type:

Manual

Material:

Brass

Series:

Jewel

Application:

Residential

ADA:

Yes

Spout Reach:

4.63"

Flow Rate (GPM):

1.2

Number of Handles:

1

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Finish:

Brushed Nickel

Connection Size:

3/8"

Installation Type:

Deck Mount

Max Deck Thickness:

1.63"

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy