Shop Resideo Sale
Main product image of Cass Two Handle Widespread Bathroom Faucet (Matte Brushed Gold), VG01301MG
Magnifying glass
Hover image to zoom

Cass Two Handle Widespread Bathroom Faucet (Matte Brushed Gold), VG01301MG

Brand:
VIGO
SKU:
VG01301MG
Rating:
(0)
Q&A:
(0)
Cass Two Handle Widespread Bathroom Faucet (Matte Brushed Gold), VG01301MG
Magnifying glass
Hover image to zoom
$209.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Wheel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Size
3/8" Connection

Description

–
Enhance your bathroom's style with the VIGO Cass 8 in. H Widespread Bathroom Faucet in Matte Brushed Gold, a perfect fusion of form and function. Featuring a sleek, contemporary design, the high-arc spout extends 6 in., providing ample space for comfortable handwashing and grooming. Standing 8 in. H with a 2 in. diameter, this faucet makes a bold statement without overwhelming the sink area. The industrial-inspired wheel handles with knurled detailing ensure a secure grip and precise control over water flow and temperature. Crafted from high-quality materials, this durable faucet is built to endure daily use while maintaining its lustrous finish. The aerator delivers a smooth, splash-free stream, conserving water while preserving performance. Easy to install and maintain, this faucet is an excellent choice for homeowners seeking to elevate their space with modern luxury. Available in versatile finishes, it seamlessly complements a wide range of bathroom decor styles, from minimalist to industrial chic.
  • WIDESPREAD DESIGN: With an elegant squared spout and textured aerator tip, this 8 in. H bathroom faucet in matte brushed gold adds sophistication. The sleek cylindrical handles, featuring industrial-inspired valve-like knobs, create a modern, distinctive look.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 8 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte brushed gold finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 3/8-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • STREAMLINED FUNCTIONALITY: With a 5 in. spout height and a 6 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Spout Height:

5"

Connection Type:

Compression

Spout Reach:

5.75"

Type:

Manual

Handle Style:

Wheel

Flow Rate (GPM):

1.2

Number of Holes:

3

Warranty:

Limited Lifetime

Finish Family:

Brushed Gold / Brass

Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

cUPC / IAPMO

Lead Free

WaterSense

Product Type:

Bathroom Faucet

Finish:

Matte Brushed Gold

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Series:

Cass

Faucet Configuration:

Widespread

Max Deck Thickness:

1.25"

Material:

Brass

Number of Handles:

2

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy