Shop Resideo Sale
Main product image of Wythe Two Handle Widespread Bathroom Faucet, Cross-Shaped Handles (Brushed Nickel), VG01302BN
Magnifying glass
Hover image to zoom

Wythe Two Handle Widespread Bathroom Faucet, Cross-Shaped Handles (Brushed Nickel), VG01302BN

Brand:
VIGO
SKU:
VG01302BN
Rating:
(0)
Q&A:
(0)
Wythe Two Handle Widespread Bathroom Faucet, Cross-Shaped Handles (Brushed Nickel), VG01302BN
Magnifying glass
Hover image to zoom
$224.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Cross

Description

–
Transform your bathroom with the sophisticated VIGO Wythe Cross 9 in. H Widespread Bathroom Faucet in Brushed Nickel, designed to seamlessly combine modern elegance with functional performance. The high-arc spout, extending 7 in., provides ample room for comfortable hand-washing and daily tasks. At 9 in. H with a 2 in. diameter, this faucet makes a striking statement in any bathroom. Its cross-shaped handles, adorned with knurled detailing, offer a secure grip and precise temperature control, while the textured accents add a subtle industrial flair. Built for durability, the solid brass construction ensures long-lasting quality and corrosion resistance. The water-efficient aerator conserves resources while maintaining optimal performance, making it an eco-friendly option for the modern home. Whether you're remodeling or refreshing your space, the faucet's versatile design complements a wide variety of styles, from contemporary to transitional. Available in multiple finishes, it effortlessly matches your bathroom's color scheme and hardware.
  • WIDESPREAD DESIGN: This 9 in. H widespread bathroom faucet in brushed nickel features an elegant squared spout with smooth curves and a minimalist design. The cross-shaped, knurled handles add industrial chic and ensure a comfortable grip.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 9 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 3/8-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • STREAMLINED FUNCTIONALITY: With a 6 in. spout height and a 7 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Brushed Nickel

Connection Type:

Compression

Type:

Manual

Faucet Configuration:

Widespread

Max Deck Thickness:

1.3"

Product Type:

Bathroom Faucet

Series:

Wythe

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Application:

Residential

Approvals:

cUPC / IAPMO

Lead Free

WaterSense

NSF/ANSI 61

Valve Type:

Ceramic Disc

Spout Reach:

7.13"

Flow Rate (GPM):

1.2

Number of Handles:

2

Material:

Brass

Connection Size:

3/8"

Spout Height:

6"

Handle Style:

Cross

Installation Type:

Deck Mount

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy