Shop Resideo Sale
Main product image of Sterling Two Handle Widespread Bathroom Faucet (Chrome), VG01304CH
Magnifying glass
Hover image to zoom

Sterling Two Handle Widespread Bathroom Faucet (Chrome), VG01304CH

Brand:
VIGO
SKU:
VG01304CH
Rating:
(0)
Q&A:
(0)
Sterling Two Handle Widespread Bathroom Faucet (Chrome), VG01304CH
Magnifying glass
Hover image to zoom
$194.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Chrome
Brushed NickelChromeMatte BlackMatte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
Add a sleek, modern touch to your bathroom with the VIGO Sterling 7 in. H Widespread Bathroom Faucet in Chrome, where form meets function in perfect harmony. Standing at 7 in. H with a 5 in. spout reach, this faucet's clean lines and contemporary design create a striking focal point. The cylindrical handles, detailed with knurled accents, ensure a comfortable grip and precise temperature control, while the high-arc spout provides ample clearance for everyday tasks. Crafted from premium materials, this faucet offers both luxurious aesthetics and long-lasting performance. The 2 in. diameter base adds stability and a seamless fit to your sink. Ideal for contemporary and minimalist bathrooms, it brings sophistication that will impress family and guests alike. Easy to install and maintain, this faucet is a stylish and efficient upgrade for any bathroom.
  • WIDESPREAD DESIGN: With a classic 3-hole setup and separate handles and spout, this 7 in. H chrome bathroom faucet offers a timeless look that easily adapts to various bathroom configurations and decor styles.
  • PRECISE CONTROL: Experience smooth operation with the faucet's precision-engineered handles, built for both durability and control. The knurled texture provides a secure grip, allowing for effortless adjustment of water temperature and flow.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 7 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 1/4-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • PERFECT BALANCE OF HEIGHT AND REACH: With a 5 in. spout height and reach, this faucet offers ample hand-washing space and directs water precisely where needed, keeping your countertop clean and dry while enhancing functionality.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Type:

Compression

Spout Height:

5"

Installation Type:

Deck Mount

Finish:

Chrome

Max Deck Thickness:

1.3"

Approvals:

cUPC / IAPMO

WaterSense

Lead Free

NSF/ANSI 61

Handle Style:

Lever

Valve Type:

Ceramic Disc

Material:

Brass

Finish Family:

Chrome

Spout Reach:

4.5"

Number of Handles:

2

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Application:

Residential

Number of Holes:

3

Series:

Sterling

Product Type:

Bathroom Faucet

Type:

Manual

Warranty:

Limited Lifetime

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy