Apply to be a TradeMaster!
Main product image of Wythe Two Handle Widespread Bathroom Faucet (Matte Black), VG01306MB
Magnifying glass
Hover image to zoom

Wythe Two Handle Widespread Bathroom Faucet (Matte Black), VG01306MB

Brand:
VIGO
SKU:
VG01306MB
Rating:
(0)
Q&A:
(0)
Wythe Two Handle Widespread Bathroom Faucet (Matte Black), VG01306MB
Magnifying glass
Hover image to zoom
$214.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Finish: 
Matte Black
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Wheel
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Redefine your bathroom with the stunning VIGO Wythe Knob 8 in. H Widespread Bathroom Faucet in Matte Black, a perfect fusion of sleek design and modern functionality. The gracefully arched spout, with a 7 in. reach, creates an eye-catching focal point while providing ample space for comfortable handwashing. Standing at 8 in. H with a 2 in. diameter base, this faucet makes a bold statement in any bathroom. Precision-engineered dual handles with knurled detailing offer a secure grip for effortless control of temperature and water flow. Crafted from premium materials, this durable faucet is designed to withstand daily use while maintaining its brilliant finish over time. Available in a range of sophisticated finishes, it seamlessly complements any decor, allowing you to personalize your space. Elevate both the style and function of your bathroom with this exquisite fixture, perfect for completing a contemporary or transitional design.
  • WIDESPREAD DESIGN: Standing 8 in. H, this matte black bathroom faucet features an elegant arched spout with knurled detailing at the base and aerator tip. The circular, wheel-shaped handles also include knurled accents for a unique look and comfortable grip.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 8 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte black finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 3/8-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • STREAMLINED FUNCTIONALITY: With a 3 in. spout height and a 7 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Matte Black

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Wheel

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

cUPC / IAPMO

Series:

Wythe

Spout Reach:

7"

Finish:

Matte Black

Flow Rate (GPM):

1.2

Number of Handles:

2

Number of Holes:

3

Spout Height:

3"

Material:

Brass

Warranty:

Limited Lifetime

Application:

Residential

Faucet Configuration:

Widespread

Max Deck Thickness:

1.5"

Connection Size:

3/8"

Type:

Manual

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy