Shop Resideo Sale
Main product image of Jewel Two Handle Widespread Bathroom Faucet w/ Cross Handles (Handles in Chrome), VG01308CH
Magnifying glass
Hover image to zoom

Jewel Two Handle Widespread Bathroom Faucet w/ Cross Handles (Handles in Chrome), VG01308CH

Brand:
VIGO
SKU:
VG01308CH
Rating:
(0)
Q&A:
(0)
Jewel Two Handle Widespread Bathroom Faucet w/ Cross Handles (Handles in Chrome), VG01308CH
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Bring modern sophistication to your bathroom with the VIGO Jewel 9 in. H Widespread Bathroom Faucet in Chrome, a perfect blend of style and functionality. The gracefully arched spout, standing at 9 in. H with a 5 in. reach, serves as a striking focal point while offering plenty of space for comfortable handwashing. Unique Y-shaped handles add architectural interest and intuitive control, designed for easy grip even with wet hands. Built with precision, the faucet features a sturdy 2 in. diameter base for enhanced stability and durability. Equipped with a high-quality ceramic disc cartridge, it ensures smooth, drip-free operation. The durable finish resists tarnishing and corrosion, preserving its sleek look for years to come. Ideal for both renovations and upgrades, this versatile faucet complements a wide range of styles, from contemporary to minimalist. Available in various finishes, it allows you to personalize your bathroom while effortlessly coordinating with existing accessories. Experience the perfect harmony of style and practicality with this exceptional fixture.
  • WIDESPREAD DESIGN: This modern, 9 in. H widespread bathroom faucet in chrome features a sleek, curved spout and matching Y-shaped handles. The contrast of finishes adds a luxurious, refined touch to any bathroom decor.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 9 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 1/4-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • PERFECT BALANCE OF HEIGHT AND REACH: With a 5 in. spout height and reach, this faucet offers ample hand-washing space and directs water precisely where needed, keeping your countertop clean and dry while enhancing functionality.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Spout Reach:

5.38"

Valve Type:

Ceramic Disc

Approvals:

CalGreen

Lead Free

WaterSense

NSF/ANSI 61

cUPC / IAPMO

Finish Family:

Chrome

Installation Type:

Deck Mount

Application:

Residential

Number of Handles:

2

Series:

Jewel

Handle Style:

Cross

Finish:

Chrome

Connection Type:

Compression

Flow Rate (GPM):

1.2

Spout Height:

5"

Product Type:

Bathroom Faucet

Material:

Brass

Type:

Manual

Warranty:

Limited Lifetime

Max Deck Thickness:

1.6"

Faucet Configuration:

Widespread

Connection Size:

3/8"

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy