Shop Resideo Sale
Main product image of Edison Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Brushed Gold), VG02001MGS
Magnifying glass
Hover image to zoom

Edison Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Brushed Gold), VG02001MGS

Brand:
VIGO
SKU:
VG02001MGS
Rating:
(0)
Q&A:
(0)
Edison Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Brushed Gold), VG02001MGS
Magnifying glass
Hover image to zoom
$284.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The VIGO Edison 19 in. H Pull-Down Kitchen Faucet with Touchless Sensor in Matte Brushed Gold seamlessly blends modern design with advanced functionality, making it a standout addition to any kitchen. Featuring a high-arc spring neck and a 360-degree swivel spout, it offers maximum flexibility and reach for all your kitchen tasks. With innovative touchless technology, simply wave your hand to activate water flow, enhancing hygiene and convenience while ensuring water efficiency. Easily switch between spray and stream modes at the touch of a button, adapting effortlessly to tasks from rinsing vegetables to filling large pots. Its spot-resistant finish ensures easy maintenance, while the streamlined handle and pull-down sprayer provide precise control over temperature and flow. Combining durable construction, a water-efficient design, and smooth operation, the VIGO Edison is as practical as it is elegant, delivering long-lasting performance and a stunning centerpiece for your kitchen.
  • EFFORTLESS ELEGANCE: Upgrade your kitchen with this 19 in. H pull-down faucet in matte brushed gold, featuring a convenient touchless sensor. The striking exposed coil spring design seamlessly combines functionality, modern sophistication, and industrial flair, making it a standout centerpiece for any kitchen.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • TOUCHLESS: Hands-free control in this faucet revolutionizes cooking by limiting the need to touch handles, enhancing hygiene and convenience while making food preparation cleaner, safer, and more efficient in your daily routine.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Size:

3/8"

Faucet Configuration:

Single Hole

Material:

Brass

ADA:

Yes

Approvals:

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

cUPC / IAPMO

CEC

WaterSense

Lead Free

Finish:

Matte Brushed Gold

Finish Family:

Brushed Gold / Brass

Type:

Sensor (Touchless)

Connection Type:

Compression

Series:

Edison

Spout Reach:

8.13"

Installation Type:

Deck Mount

Flow Rate (GPM):

1.8

Number of Handles:

1

Number of Holes:

3

4

1

2

Warranty:

Limited Lifetime

Spout Height:

6"

Handle Style:

Lever

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy