Apply to be a TradeMaster!
Main product image of Brant Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02003ST
Magnifying glass
Hover image to zoom

Brant Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02003ST

Brand:
VIGO
SKU:
VG02003ST
Rating:
(0)
Q&A:
(0)
Brant Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02003ST
Magnifying glass
Hover image to zoom

MANUALS (5)

FAQs
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass

Description

–
Bring the perfect balance of style and functionality to your kitchen with the VIGO Brant 19 in. H Pull-Down Kitchen Faucet in Stainless Steel. Combining sleek form with practical design, this faucet serves as a stunning focal point for your sink area. The high-arc pull-down spout provides ample clearance for large pots and pans, while the flexible spray head allows for effortless maneuvering during cleanup. Built with an industrial-inspired coiled spring and sturdy construction, this faucet is designed to withstand daily use while maintaining its bold and elegant appearance. The single-handle operation ensures precise temperature and flow control, and the 360-degree swivel spout enhances versatility. Featuring smooth, drip-free performance and a durable, tarnish-resistant finish, this faucet is crafted for lasting beauty. Its powerful spray options simplify tasks like filling pots, rinsing vegetables, and tackling dishes, making it an indispensable kitchen upgrade.
  • EFFORTLESS ELEGANCE: Enhance your kitchen's style and functionality with this 19 in. H pull-down faucet in stainless steel. Its striking exposed coil spring design effortlessly merges modern sophistication with industrial charm, creating a perfect balance of aesthetics and practicality.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced stainless steel coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Size:

3/8"

Spout Reach:

8.25"

Finish Family:

Stainless Steel

Warranty:

Limited Lifetime

Approvals:

CEC

CalGreen

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

cUPC / IAPMO

Number of Holes:

4

1

2

3

Number of Handles:

1

Flow Rate (GPM):

1.8

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Type:

Manual

ADA:

Yes

Application:

Residential

Handle Style:

Lever

Series:

Brant

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.25"

Finish:

Stainless Steel

Spout Height:

6"

Material:

Brass

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy