Apply to be a TradeMaster!
Main product image of Gramercy Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02008MG
Magnifying glass
Hover image to zoom

Gramercy Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02008MG

Brand:
VIGO
SKU:
VG02008MG
Rating:
(0)
Q&A:
(0)
Gramercy Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02008MG
Magnifying glass
Hover image to zoom
$234.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The VIGO Gramercy 17 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold brings sleek versatility and modern elegance to your kitchen, doubling as both a functional tool and a striking focal point. Its high-arc style offers ample clearance for large pots and pans, while the pull-down spout ensures effortless cleaning and rinsing. Designed with a minimalist aesthetic, it complements a range of kitchen styles, from industrial to contemporary. The textured grip on the spout head adds both practicality and visual interest, providing precise control even with wet hands. A single-handle design makes adjusting temperature and flow smooth and intuitive. Crafted from premium materials, this faucet resists tarnishing and corrosion, maintaining its radiant finish for years. Whether enhancing your cooking experience or elevating your kitchen's style, the Gramercy faucet delivers exceptional performance and timeless sophistication.
  • EFFORTLESS ELEGANCE: This elegant 17 in. H pull-down kitchen faucet in matte brushed gold features a gracefully designed high-arc spout, effortlessly combining sleek modern aesthetics with exceptional practicality and versatile functionality.
  • POWER STREAM: Experience precision and efficiency with our single-mode spout, expertly engineered to deliver a powerful and consistent stream for heavy-duty cleaning tasks, ensuring exceptional performance and reliability with every use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spout head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte Brushed Gold

Installation Type:

Deck Mount

Max Deck Thickness:

1.5"

Series:

Gramercy

Spout Height:

9"

Number of Holes:

1

4

3

2

Spout Reach:

7.88"

Product Type:

Kitchen Faucet

Connection Type:

Compression

Approvals:

Lead Free

CEC

NSF/ANSI 61

Handle Style:

Lever

Finish Family:

Brushed Gold / Brass

Flow Rate (GPM):

1.8

Faucet Configuration:

Single Hole

Material:

Brass

Warranty:

Limited Lifetime

Type:

Manual

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy