Apply to be a TradeMaster!
Main product image of Branson Pull-Out Spray Kitchen Faucet (Matte Black), VG02021MB
Magnifying glass
Hover image to zoom

Branson Pull-Out Spray Kitchen Faucet (Matte Black), VG02021MB

Brand:
VIGO
SKU:
VG02021MB
Rating:
(0)
Q&A:
(0)
Branson Pull-Out Spray Kitchen Faucet (Matte Black), VG02021MB
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–
Enhance your kitchen's style and functionality with the sleek VIGO Branson 9 in. H Pull-Out Kitchen Faucet in Matte Black. Perfect for modern or minimalist spaces, this faucet combines striking design with practical performance. Its pull-out spray head provides enhanced flexibility for rinsing and cleaning, while the single-handle design ensures effortless temperature and flow control. Featuring clean lines and a minimalist silhouette, it seamlessly blends style with practicality, elevating any contemporary kitchen. Built with high-quality materials, the faucet resists tarnishing and corrosion, maintaining its elegant appearance for years. The multi-function spray head lets you switch between stream and spray modes with ease, adapting to various kitchen tasks. Simple to install, this water-efficient faucet is an excellent choice for new builds or upgrades, appealing to environmentally conscious homeowners who value both performance and sustainability. Whether preparing meals or enjoying your kitchen's aesthetics, the VIGO Branson faucet is a smart and stylish investment for your home.
  • EFFORTLESS ELEGANCE: Bring sleek sophistication to your kitchen with this 9 in. H pull-out kitchen faucet in matte black. Its minimalist design features a straight spout that angles gently upward, combining modern aesthetics with exceptional functionality for a seamless blend of style and practicality.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • SPOUT 180°: With a 180-degree rotation capability, this innovative feature lets you direct water exactly where it's needed, significantly enhancing sink coverage and versatility for a more efficient and convenient kitchen experience.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Series:

Branson

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

cUPC / IAPMO

CalGreen

Lead Free

CEC

ADA:

Yes

Application:

Residential

Material:

Brass

Spout Height:

6"

Connection Type:

Compression

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Warranty:

Limited Lifetime

Finish Family:

Matte Black

Spout Reach:

8.25"

Connection Size:

3/8"

Number of Handles:

1

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.25"

Installation Type:

Deck Mount

Number of Holes:

1

2

3

4

Finish:

Matte Black

Type:

Manual

Handle Style:

Lever

Faucet Configuration:

Single Hole

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy