Apply to be a TradeMaster!
Main product image of Livingston Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02027ST
Magnifying glass
Hover image to zoom

Livingston Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02027ST

Brand:
VIGO
SKU:
VG02027ST
Rating:
(0)
Q&A:
(0)
Livingston Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02027ST
Magnifying glass
Hover image to zoom
$254.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
3/8" Connection

Description

–
Redefine your kitchen with the bold elegance and advanced materials of the VIGO 24 in. H Livingston cFiber Pull-Down Kitchen Faucet in Stainless Steel. Combining industrial style with modern functionality, this faucet is designed for exceptional performance and durability. The innovative use of cFiber material on the sprayer and handle adds strength while remaining ultra-lightweight, enhancing control and reducing strain during use. A high-arc spout and exposed coil spring provide outstanding reach and flexibility, making it perfect for managing large pots and pans with ease. The textured grip and smooth single-handle control allow precise adjustments to water temperature and flow for effortless operation. Its durable construction features an easy-to-clean, mineral-resistant nozzle and a spot-resistant finish, ensuring a pristine appearance over time. Elevate your sink area with this stunning centerpiece that seamlessly blends style, durability, and advanced material innovation.
  • EFFORTLESS ELEGANCE: Upgrade your kitchen with this 24 in. H stainless steel pull-down faucet, featuring a durable, lightweight cFiber sprayer and handle. The flexible coil spring design adds style, while the high-arc spout and pull-down spray head ensure convenience.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • MAGNALOCK: Enjoy the effortless reliability of advanced magnetic docking technology, which keeps your spray head securely in place with a satisfying click, ensuring both functionality and a neat, organized appearance when not in use.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced stainless steel coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Max Deck Thickness:

1.5"

Approvals:

NSF/ANSI 61

CalGreen

CEC

cUPC / IAPMO

WaterSense

Lead Free

ADA / ICC A117.1

Warranty:

Limited Lifetime

Handle Style:

Lever

Spout Reach:

9.5"

Connection Type:

Compression

Number of Handles:

1

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.8

Number of Holes:

3

4

1

2

Valve Type:

Ceramic Disc

Material:

Brass

ADA:

Yes

Faucet Configuration:

Single Hole

Finish:

Stainless Steel

Spout Height:

8"

Connection Size:

3/8"

Installation Type:

Deck Mount

Application:

Residential

Type:

Manual

Series:

Livingston

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy