Shop Resideo Sale
Main product image of Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02029MBS
Magnifying glass
Hover image to zoom

Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02029MBS

Brand:
VIGO
SKU:
VG02029MBS
Rating:
(0)
Q&A:
(0)
Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02029MBS
Magnifying glass
Hover image to zoom
$269.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black

Description

–
Experience effortless convenience and style with the VIGO Greenwich 18 in. H Pull-Down Kitchen Faucet in Matte Black. Designed with a touchless motion sensor, it allows hands-free operation - perfect for messy tasks. Simply wave your hand to activate water flow and adjust the temperature using the side lever. The tall spout and dual-function pull-down spray head offer versatility, switching between a steady stream for filling pots and a powerful spray for tough cleaning. Built with durable, tarnish-resistant construction, this faucet ensures long-lasting performance while conserving water. Sleek and innovative, the VIGO Greenwich faucet is the ultimate blend of form, function, and hygiene for your kitchen.
  • EFFORTLESS ELEGANCE: Enhance your kitchen with this 18 in. H pull-down kitchen faucet in matte black, featuring a touchless sensor. With its gracefully arched neck, sleek cylindrical body, and minimalist side lever, it's a bold and stylish focal point for any modern space.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • TOUCHLESS: Hands-free control in this faucet revolutionizes cooking by limiting the need to touch handles, enhancing hygiene and convenience while making food preparation cleaner, safer, and more efficient in your daily routine.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Brass

Installation Type:

Deck Mount

Approvals:

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

CalGreen

WaterSense

CEC

NSF/ANSI 61

Max Deck Thickness:

1.56"

Finish Family:

Matte Black

Connection Type:

Compression

Number of Handles:

1

Connection Size:

3/8"

Number of Holes:

3

1

4

2

Series:

Greenwich

Warranty:

Limited Lifetime

Type:

Sensor (Touchless)

Flow Rate (GPM):

1.8

Valve Type:

Ceramic Disc

ADA:

Yes

Spout Height:

8"

Spout Reach:

9.25"

Faucet Configuration:

Single Hole

Finish:

Matte Black

Product Type:

Kitchen Faucet

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy