Shop Resideo Sale
Main product image of Bristol Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold/Matte Black), VG02033MGMB
Magnifying glass
Hover image to zoom

Bristol Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold/Matte Black), VG02033MGMB

Brand:
VIGO
SKU:
VG02033MGMB
Rating:
(0)
Q&A:
(0)
Bristol Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold/Matte Black), VG02033MGMB
Magnifying glass
Hover image to zoom
$264.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Black And Gold
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
Discover the perfect balance of style and function with the VIGO Bristol 19 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold and Matte Black. Designed for modern kitchens, this faucet combines a sleek finish with practical features, including a high-arc spout for easy access to large pots and dishes. The pull-down spray head offers stream and spray modes for ultimate versatility, while the single-handle design ensures precise control of water temperature and flow. Built to last, its solid brass construction and ceramic disc cartridge prevent leaks, and the easy-to-clean nozzles resist mineral buildup. Durable, elegant, and efficient, the VIGO Bristol will elevate both the look and performance of your kitchen.
  • EFFORTLESS ELEGANCE: With its gracefully arched neck, slim cylindrical body, and minimalist side lever, this 19 in. H pull-down kitchen faucet in matte brushed gold and matte black exudes modern elegance. A perfect centerpiece for contemporary kitchens, it combines style and functionality to elevate any space.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold and matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

NSF/ANSI 61

CEC

CalGreen

Lead Free

WaterSense

Finish:

Black And Gold

Connection Type:

Compression

Number of Holes:

3

4

1

2

Finish Family:

Two-Tone

ADA:

Yes

Handle Style:

Lever

Type:

Manual

Material:

Brass

Installation Type:

Deck Mount

Connection Size:

3/8"

Series:

Bristol

Application:

Residential

Max Deck Thickness:

1.5"

Spout Reach:

9.25"

Number of Handles:

1

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Spout Height:

11"

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy