Apply to be a TradeMaster!
Main product image of Hart Hexad Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02034MG
Magnifying glass
Hover image to zoom

Hart Hexad Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02034MG

Brand:
VIGO
SKU:
VG02034MG
Rating:
(0)
Q&A:
(0)
Hart Hexad Single Handle Pull-Down Spout Kitchen Faucet (Matte Brushed Gold), VG02034MG
Magnifying glass
Hover image to zoom
$274.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Make a bold statement in your kitchen with the VIGO Hart Hexad 18 in. H Pull-Down Kitchen Faucet in Matte Black. Featuring a distinctive hexagonal body and sleek minimalist design, this faucet seamlessly complements contemporary and industrial decor. The high-arc spout offers ample clearance for large pots, while the pull-down spray head provides versatile spray patterns for easy cleaning and prep. Its durable matte black finish resists fingerprints and water spots, keeping it pristine with minimal effort. Smooth single-handle operation ensures precise control, making this faucet as functional as it is stylish - a true centerpiece for any modern kitchen.
  • EFFORTLESS ELEGANCE: Upgrade your kitchen with this 18 in. H pull-down kitchen faucet in matte black. Featuring a high-arc spout and bold hexagonal design, it blends modern style with exceptional functionality, making it a standout in any space.
  • POWERFUL STREAM: Experience the perfect blend of power and control with our advanced sprayer - engineered for a smooth, efficient single flow that makes everyday tasks feel effortless.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Product Type:

Kitchen Faucet

Material:

Brass

Series:

Hart Hexad

Max Deck Thickness:

1.6"

Spout Height:

10"

Flow Rate (GPM):

1.8

Connection Type:

Compression

Type:

Manual

Warranty:

Limited Lifetime

Spout Reach:

9"

Handle Style:

Lever

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Finish:

Matte Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy