Shop Resideo Sale
Main product image of Hart Arched Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02035ST
Magnifying glass
Hover image to zoom

Hart Arched Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02035ST

Brand:
VIGO
SKU:
VG02035ST
Rating:
(0)
Q&A:
(0)
Hart Arched Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02035ST
Magnifying glass
Hover image to zoom
$254.90 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
Elevate your sink area with the VIGO Hart Arched 18 in. H Pull-Down Kitchen Faucet in Stainless Steel, where modern design meets everyday functionality. Its sleek, high-arc spout offers generous clearance for large cookware, while the pull-down spray head provides flexibility for rinsing, filling, and cleaning. Featuring a distinctive hexagonal design element on the handle and spout, this faucet adds a bold, geometric touch to your kitchen decor. Built from premium materials, this faucet ensures lasting durability and effortless temperature and flow control with its single-handle design. Easy-to-clean nozzles resist mineral buildup, preserving its pristine look, while a decorative spout accent adds a touch of elegance. A perfect blend of style and convenience, this faucet transforms your kitchen into a refined, functional space.
  • EFFORTLESS ELEGANCE: Enhance your kitchen with this sleek 18 in. H pull-down kitchen faucet in stainless steel. Featuring a high-arc spout with a decorative tip and bold hexagonal accents on the handle and spout, it seamlessly combines modern style with everyday functionality.
  • POWERFUL STREAM: Experience the perfect blend of power and control with our advanced sprayer - engineered for a smooth, efficient single flow that makes everyday tasks feel effortless.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced stainless steel coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Number of Handles:

1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Approvals:

CEC

CalGreen

ADA / ICC A117.1

cUPC / IAPMO

NSF/ANSI 61

Lead Free

Connection Type:

Compression

Type:

Manual

Warranty:

Limited Lifetime

Number of Holes:

1

Finish Family:

Stainless Steel

ADA:

Yes

Application:

Residential

Finish:

Stainless Steel

Spout Height:

10"

Material:

Brass

Product Type:

Kitchen Faucet

Spout Reach:

9"

Series:

Hart

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.6"

Connection Size:

3/8"

Flow Rate (GPM):

1.8

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy