Apply to be a TradeMaster!
Main product image of Sterling Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02037MB
Magnifying glass
Hover image to zoom

Sterling Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02037MB

Brand:
VIGO
SKU:
VG02037MB
Rating:
(0)
Q&A:
(0)
Sterling Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02037MB
Magnifying glass
Hover image to zoom
$284.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
Transform your kitchen with the VIGO Sterling 23 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold, a seamless blend of style and functionality. Its softly squared high-arc spring design offers exceptional reach and flexibility, perfect for handling large pots and pans effortlessly. The pull-down spray head with dual-function options makes switching between tasks easy, while the durable construction ensures long-lasting performance and smooth operation. The faucet's sleek lines and minimalist design create a stunning focal point that elevates any modern or industrial-inspired space. With a finish that resists water spots and fingerprints, it stays pristine with minimal upkeep. Upgrade your sink area with this versatile, elegant faucet and enjoy a kitchen that's as practical as it is beautiful.
  • EFFORTLESS ELEGANCE: Add bold style to your kitchen with this 23 in. H pull-down faucet in matte brushed gold. The exposed coil spring design pairs modern flair with practicality, while the pull-down spray head offers precision. Its fingerprint-resistant finish ensures lasting beauty with minimal upkeep.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • MAGNALOCK: Enjoy the effortless reliability of advanced magnetic docking technology, which keeps your spray head securely in place with a satisfying click, ensuring both functionality and a neat, organized appearance when not in use.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Spout Reach:

10"

Approvals:

cUPC / IAPMO

Lead Free

CEC

ADA / ICC A117.1

CalGreen

NSF/ANSI 61

Warranty:

Limited Lifetime

Connection Type:

Compression

Handle Style:

Lever

Number of Holes:

1

Connection Size:

3/8"

Number of Handles:

1

Max Deck Thickness:

1.5"

Finish:

Matte Black

Material:

Brass

ADA:

Yes

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Series:

Sterling

Installation Type:

Deck Mount

Spout Height:

7"

Valve Type:

Ceramic Disc

Application:

Residential

Type:

Manual

Faucet Configuration:

Single Hole

Finish Family:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy