Shop Resideo Sale
Main product image of Utopia Single Handle Pull-Down Sprayer Kitchen Bar Faucet (Chrome), VG02038CH
Magnifying glass
Hover image to zoom

Utopia Single Handle Pull-Down Sprayer Kitchen Bar Faucet (Chrome), VG02038CH

Brand:
VIGO
SKU:
VG02038CH
Rating:
(0)
Q&A:
(0)
Utopia Single Handle Pull-Down Sprayer Kitchen Bar Faucet (Chrome), VG02038CH
Magnifying glass
Hover image to zoom
$199.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Experience the perfect blend of style and performance with the VIGO Gramercy Utopia 15 in. H Kitchen Bar Faucet in Chrome. Designed to complement any kitchen, from industrial to minimalist, this sleek faucet features an angular high-arc spout design for easy clearance when handling large pots and pans. The pull-down spray head, equipped with a textured grip, offers flexibility and control, even with wet hands. A single-lever handle streamlines temperature and flow adjustments, enhancing efficiency in daily tasks. Crafted with premium materials, this faucet resists tarnishing and corrosion, ensuring lasting durability and elegance. The dual-function spray head seamlessly transitions between an aerated stream and a powerful spray, meeting all your kitchen needs. With its refined aesthetics and innovative design, this VIGO faucet is more than a practical addition - it's a statement piece that elevates your kitchen's look and functionality.
  • EFFORTLESS ELEGANCE: Sleek and versatile, this 15-in. H pull-down kitchen bar faucet in chrome features a modern design with a streamlined spout and textured pull-down sprayer, adding both style and functionality to your kitchen.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced chrome coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Chrome

Application:

Residential

Finish:

Chrome

Connection Size:

3/8"

Approvals:

CEC

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

cUPC / IAPMO

WaterSense

ADA:

Yes

Flow Rate (GPM):

1.8

Number of Holes:

3

2

1

4

Spout Reach:

8.13"

Installation Type:

Deck Mount

Spout Height:

8"

Series:

Utopia

Product Type:

Bar / Prep Faucet

Max Deck Thickness:

1.63"

Material:

Brass

Connection Type:

Compression

Faucet Configuration:

Single Hole

Type:

Manual

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Number of Handles:

1

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy