Shop Resideo Sale
Main product image of Jewel Touchless Kitchen Faucet (Stainless Steel), VG02039STS
Magnifying glass
Hover image to zoom

Jewel Touchless Kitchen Faucet (Stainless Steel), VG02039STS

Brand:
VIGO
SKU:
VG02039STS
Rating:
(0)
Q&A:
(0)
Jewel Touchless Kitchen Faucet (Stainless Steel), VG02039STS
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Experience effortless innovation with the VIGO Jewel Touchless Kitchen Faucet in a sleek Stainless Steel finish. Designed for modern kitchens, this hands-free faucet activates with a simple wave - no touch, no mess. Its motion sensor technology makes cleaning and rinsing faster, more hygienic, and more efficient. An extendable pull-out hose provides a full range of motion for every kitchen task, while the dual-action sprayer easily switches between a steady stream and a powerful spray. Adjust water pressure and temperature with precision using the ergonomic handle. Crafted from premium solid brass, the Jewel ensures long-lasting durability and a timeless look. Elevate your kitchen with the future of touchless faucets - where luxury meets innovation.
  • TOUCHLESS SENSOR TECHNOLOGY: Experience effortless innovation with hands-free activation. The motion sensor turns water on or off with a simple hand wave, promoting a hygienic, mess-free kitchen environment and making cooking and cleaning faster, cleaner, and more convenient.
  • EXTENDABLE DUAL-ACTION SPRAYER: The pull-out sprayer extends up to 25 inches, providing exceptional reach for any kitchen task. Easily switch between an aerated stream for gentle rinsing and a powerful spray for heavy-duty cleaning, all designed for ultimate flexibility and precision.
  • WATER CONSERVATION & PRESSURE CONTROL: Engineered with PerformanceSpout technology, this faucet conserves water while maintaining optimal pressure. The ergonomic single lever handle allows precise adjustment of flow and temperature for efficient everyday use.
  • LEAK & DRIP-FREE RELIABILITY: Built to last with an EternalSeal ceramic disc cartridge, tested for over 500,000 uses. This advanced sealing system prevents leaks and drips, ensuring a lifetime of dependable, maintenance-free performance and water-saving efficiency.
  • MINERAL & BUILDUP RESISTANT: The self-cleaning aerator resists mineral deposits and buildup, preserving a consistent water flow and extending the faucet's lifespan. Perfect for hard-water environments, it keeps maintenance minimal and performance flawless.
  • 360° SWIVEL SPOUT ACCESS: The all-access swivel spout rotates a full 360°, providing complete sink coverage and effortless reach for multitasking. Easily rinse large cookware, fill multiple containers, or switch between sinks with smooth precision and control.
  • PREMIUM CONSTRUCTION & FINISH: Crafted from solid brass and protected with VIGO's multi-layered FinishPlated coating, this faucet resists corrosion, fingerprints, and tarnish, maintaining its brilliance and durability for years of everyday use.
  • UNIVERSAL & EASY INSTALLATION: Designed for 1, 2, 3, or 4-hole configurations, this faucet allows for simple, DIY-friendly installation. Comes complete with all mounting hardware, and freeze-resistant PEX hot and cold water lines.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Type:

Compression

Type:

Sensor (Touchless)

Max Deck Thickness:

1.5"

Handle Style:

Lever

Valve Type:

Ceramic Disc

Approvals:

cUPC / IAPMO

NSF/ANSI 61

WaterSense

CalGreen

ADA / ICC A117.1

CEC

Lead Free

ADA:

Yes

Faucet Configuration:

Single Hole

Finish Family:

Stainless Steel

Number of Handles:

1

Number of Holes:

2

1

4

3

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Series:

Jewel

Warranty:

Limited Lifetime

Spout Reach:

8.63"

Material:

Brass

Installation Type:

Deck Mount

Connection Size:

3/8"

Spout Height:

14"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy