Shop Resideo Sale
Main product image of Jewel Bar Kitchen Faucet (Stainless Steel), VG02053ST
Magnifying glass
Hover image to zoom

Jewel Bar Kitchen Faucet (Stainless Steel), VG02053ST

Brand:
VIGO
SKU:
VG02053ST
Rating:
(0)
Q&A:
(0)
Jewel Bar Kitchen Faucet (Stainless Steel), VG02053ST
Magnifying glass
Hover image to zoom
$234.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Transform your kitchen with the VIGO Jewel 11 in. H Kitchen Bar Faucet in Stainless Steel, a perfect harmony of sleek design and practical functionality. This minimalist masterpiece elevates any kitchen decor, seamlessly fitting styles from industrial to contemporary. Meticulously crafted for durability and aesthetic appeal, it features a square spout design for effortless filling of large pots and cleaning oversized cookware. The smooth, single-dial operation ensures easy temperature and flow control, while the textured grip and clear hot/cold indicators offer intuitive use for everyone. Despite its slim profile, this faucet delivers a powerful stream, handling dishes and food prep with ease. Designed to be the centerpiece of your sink, it combines sophistication with everyday practicality, making it an ideal upgrade for any modern kitchen.
  • EFFORTLESS ELEGANCE: Upgrade your kitchen with this 11 in. H stainless steel bar faucet. Featuring a sleek square spout, minimalist cylindrical base, and knurled control dial, it combines modern elegance with functional precision.
  • UNIFLOW: Simplify your kitchen tasks with a sleek, user-friendly faucet. The integrated control dial at the spout base lets you easily adjust water flow and temperature with precision, enhancing functionality and modern style.
  • PERFECT FIT: Designed with a 9 in. spout height and an 8 in. reach, this faucet offers the ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink. Its perfect balance of form and function enhances both the practicality and visual appeal of your kitchen.
  • MODERN MINIMALISM: With a focus on simplicity, this faucet features only the essential elements - the spout and dial - delivering maximum efficiency while maintaining a sleek, minimalist aesthetic. Its streamlined design reduces visual clutter, creating a look that is both functional and elegant.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced stainless steel coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

cUPC / IAPMO

NSF/ANSI 61

CalGreen

CEC

Number of Handles:

1

Number of Holes:

4

1

3

2

Faucet Configuration:

Single Hole

Application:

Residential

Max Deck Thickness:

1.63"

Finish Family:

Stainless Steel

Material:

Brass

Installation Type:

Deck Mount

ADA:

Yes

Product Type:

Bar / Prep Faucet

Series:

Jewel

Connection Size:

3/8"

Flow Rate (GPM):

1.8

Spout Reach:

8.13"

Finish:

Stainless Steel

Spout Height:

9"

Connection Type:

Compression

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Type:

Manual

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy