Shop Resideo Sale
Main product image of Duris Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03007MG
Magnifying glass
Hover image to zoom

Duris Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03007MG

Brand:
VIGO
SKU:
VG03007MG
Rating:
(0)
Q&A:
(0)
Duris Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03007MG
Magnifying glass
Hover image to zoom
$214.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Matte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Brushed Gold

Description

–
Transform your bathroom's aesthetic with the VIGO Satro Duris 12 in. H Single Hole Vessel Faucet in Matte Brushed Gold, a striking combination of form and function. At an impressive 12 in. H and sleek 2 in. diameter, this faucet makes a bold statement while maintaining a refined, sophisticated profile. The gracefully curved 5 in. spout creates a stunning arc of water, infusing elegance into your daily routine. Meticulously crafted with clean lines and a minimalist design, it complements a wide range of bathroom styles, from modern to transitional. The single-handle operation offers effortless control over water temperature and flow, while its durable construction guarantees long-lasting performance. Ideal for vessel sinks, this faucet serves as a focal point, enhancing your bathroom's decor and creating a luxurious atmosphere. Available in versatile finishes, it lets you personalize your space while offering timeless elegance and optimal functionality.
  • CONTEMPORARY ELEGANCE: The sleek, curved 12 in. H vessel faucet in matte brushed gold features a tall profile and graceful arc, combining modern sophistication with timeless charm. This luxurious fixture creates the perfect focal point, elevating any bathroom's elegance.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered, ergonomic handle. Its smooth and responsive movement ensures easy, accurate adjustments to both temperature and water flow, providing a seamless user experience.
  • VERSATILE DESIGN: This 12 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 9 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

WaterSense

cUPC / IAPMO

ADA / ICC A117.1

Finish Family:

Brushed Gold / Brass

Application:

Residential

Handle Style:

Lever

Max Deck Thickness:

1.5"

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Number of Handles:

1

Connection Size:

3/8"

Spout Reach:

4.88"

Type:

Manual

Material:

Brass

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Number of Holes:

1

Finish:

Matte Brushed Gold

Connection Type:

Compression

Series:

Duris

ADA:

Yes

Spout Height:

9"

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy