Shop Resideo Sale
Main product image of Seville Single Handle Bathroom Vessel Faucet (Matte Black), VG03009MB
Magnifying glass
Hover image to zoom

Seville Single Handle Bathroom Vessel Faucet (Matte Black), VG03009MB

Brand:
VIGO
SKU:
VG03009MB
Rating:
(0)
Q&A:
(0)
Seville Single Handle Bathroom Vessel Faucet (Matte Black), VG03009MB
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Elevate your bathroom's aesthetic with the sleek VIGO Seville 13 in. H Single Hole Vessel Faucet in Brushed Nickel, an ideal balance of form and function. Standing at 13 in. H with a 5 in. spout reach, this faucet makes a striking impression while providing ample space for daily tasks. Its minimalist design, featuring a slender 2 in. diameter body that flows seamlessly into a gently curved spout, creates a harmonious look that complements both modern and traditional bathrooms. Expertly crafted for durability, this faucet ensures smooth operation and elevates your daily routine. The elegantly designed lever handle offers effortless control of temperature and flow, while the aerator delivers a steady, splash-free stream. Whether washing your hands or preparing for the day, this faucet adds a touch of sophistication. Available in versatile finishes, it serves as the perfect centerpiece to tie your bathroom design together, creating a cohesive, luxurious atmosphere admired by family and guests alike.
  • CONTEMPORARY ELEGANCE: This 13 in. H vessel bathroom faucet in brushed nickel features a sleek, modern design with a smooth, curved spout and minimalist lever handle. Its tall profile and contemporary silhouette bring a touch of sophistication to any bathroom.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered ergonomic handle, designed for smooth and responsive movement. Enjoy seamless, precise adjustments to both temperature and water flow for an optimal user experience.
  • VERSATILE DESIGN: This 13 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its robust construction guarantees reliability, and the elegant brushed nickel finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 9 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Deck Mount

Spout Height:

9"

Type:

Manual

Series:

Seville

Spout Reach:

5"

Connection Size:

3/8"

Finish:

Matte Black

Warranty:

Limited Lifetime

Connection Type:

Compression

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.5"

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Handle Style:

Lever

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy