Shop Resideo Sale
Main product image of Amada Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03026BN
Magnifying glass
Hover image to zoom

Amada Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03026BN

Brand:
VIGO
SKU:
VG03026BN
Rating:
(0)
Q&A:
(0)
Amada Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03026BN
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
Enhance your bathroom with the perfect blend of modern elegance and functionality through the VIGO Amada 10 in. H Single Hole Vessel Faucet in Brushed Nickel. Standing at an impressive 10 in. H with a 5 in. spout reach, this faucet makes a bold statement. Its sleek, minimalist design features a striking waterfall spout that creates a mesmerizing cascade effect, transforming daily routines into luxurious experiences. Crafted with precision, the 2 in. diameter base ensures stability and seamless installation. Built for long-lasting performance, its high-quality construction and contemporary design effortlessly improve any bathroom decor. Whether renovating or building, this faucet adds sophistication and complements a variety of interior styles. Available in versatile finishes, it offers the perfect match for your unique taste and existing fixtures.
  • CONTEMPORARY ELEGANCE: This 10 in. H vessel faucet in brushed nickel features an open channel spout and flat handle, delivering a soothing waterfall effect. The modern finish enhances its sleek design, making it a standout focal point in any bathroom.
  • SMOOTH OPERATION: The precision-engineered handle provides effortless control over both water temperature and flow, delivering smooth, responsive, and ergonomic functionality with every use, ensuring comfort and ease for all users.
  • VERSATILE DESIGN: This 10 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant brushed nickel finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Approvals:

CEC

Lead Free

WaterSense

NSF/ANSI 61

cUPC / IAPMO

ADA / ICC A117.1

Number of Handles:

1

Handle Style:

Lever

ADA:

Yes

Finish:

Brushed Nickel

Number of Holes:

1

Connection Type:

Compression

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.5"

Finish Family:

Brushed Nickel

Material:

Brass

Spout Reach:

5.38"

Application:

Residential

Valve Type:

Ceramic Disc

Series:

Amada

Spout Height:

8"

Drain Type:

No Drain

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy