Shop Resideo Sale
Main product image of Norfolk Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03027BN
Magnifying glass
Hover image to zoom

Norfolk Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03027BN

Brand:
VIGO
SKU:
VG03027BN
Rating:
(0)
Q&A:
(0)
Norfolk Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03027BN
Magnifying glass
Hover image to zoom
$179.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Transform your bathroom's aesthetic with the sleek VIGO Davidson Norfolk 11 in. H Single Hole Vessel Faucet in Brushed Nickel, designed to leave a lasting impression. Standing 11 in. H with a 6 in. spout reach, this faucet masterfully combines form and function. Its contemporary design, featuring clean lines and a minimalist silhouette, perfectly complements modern decor styles. Precision-crafted from solid brass, the faucet ensures durability and longevity, while its smooth operation offers a luxurious user experience. The sleek handle allows for effortless control of water flow and temperature, adding sophistication to your daily routine. With a 2 in. diameter base, this faucet delivers stability and a polished finish to your sink area. Ideal for creating a spa-like atmosphere, it's available in various finishes, allowing you to customize your space. Transform your bathroom into a stylish sanctuary with this striking and functional vessel faucet.
  • MODERN MINIMALISM: This 11 in. H vessel bathroom faucet showcases a flat, rectangular spout and handle, offering a clean, linear design. The brushed nickel finish adds a sleek, modern touch, making it an ideal choice for contemporary bathroom spaces.
  • SMOOTH OPERATION: The precision-engineered ergonomic handle offers effortless control, delivering smooth, responsive movement and precise temperature and flow adjustments. Designed for comfort and reliability, it ensures ease and a seamless experience every time.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant brushed nickel finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 9 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Drain Type:

No Drain

Finish:

Brushed Nickel

Type:

Manual

Connection Type:

Compression

Spout Height:

9"

Max Deck Thickness:

1.5"

ADA:

Yes

Handle Style:

Lever

Series:

Norfolk

Approvals:

WaterSense

cUPC / IAPMO

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Number of Handles:

1

Number of Holes:

1

Material:

Brass

Application:

Residential

Spout Reach:

5.75"

Connection Size:

3/8"

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Finish Family:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy