Apply to be a TradeMaster!
Main product image of Gotham Single Handle Bathroom Vessel Faucet (Chrome), VG03029CH
Magnifying glass
Hover image to zoom

Gotham Single Handle Bathroom Vessel Faucet (Chrome), VG03029CH

Brand:
VIGO
SKU:
VG03029CH
Rating:
(0)
Q&A:
(0)
Gotham Single Handle Bathroom Vessel Faucet (Chrome), VG03029CH
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (5)

FAQs
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Upgrade your bathroom's aesthetic with the VIGO Elan Gotham 12 in. H Single Hole Vessel Faucet in Chrome - a flawless fusion of style and practicality. At 12 in. H and with a sleek 2 in. diameter, this faucet's modern design will elevate your vanity into a contemporary centerpiece. The elongated 5 in. spout offers ample space for easy hand-washing while creating a bold visual statement. Its minimalist lever handle ensures smooth, precise control of both temperature and water flow. Crafted with premium materials for lasting durability, this faucet not only enhances your bathroom's look but also elevates its functionality, making every use a refined experience.
  • MINIMALIST DESIGN: Featuring a sleek, cylindrical body and a flat, rectangular spout, this 12 in. H vessel sink faucet in chrome embodies modern simplicity. Its modern finish highlights the clean lines, making it an ideal addition to contemporary bathroom spaces.
  • SMOOTH OPERATION: Experience effortless control with the precision-engineered handle, designed for smooth, responsive movement. It offers precise adjustments to both temperature and water flow, ensuring comfort and convenience with every use.
  • VERSATILE DESIGN: This 12 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant chrome finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 9 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

cUPC / IAPMO

WaterSense

Warranty:

Limited Lifetime

Series:

Gotham

Finish Family:

Chrome

Connection Size:

3/8"

Spout Height:

9"

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Material:

Brass

Number of Holes:

1

Faucet Configuration:

Single Hole

Finish:

Chrome

ADA:

Yes

Connection Type:

Compression

Handle Style:

Lever

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Number of Handles:

1

Type:

Manual

Spout Reach:

5.31"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy